Shop All Drain Components
Dearborn Brass
Waste Arm Sj/Co 1.5x7 Budget
Mfr # 2137-1
Zoro # G2784813
product price: $17.75
/ea
Sold in multiples of 10 for $177.50
$177.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- For Use With For Use with a Center or End Outlet Kitchen Sink Drain
- Size 7"
- Connection Slip Joint
- Color Finish Chrome
Product Information
- Brand Dearborn Brass
- MFR # 2137-1
- Zoro # G2784813
- UPC # 041193051806
- Country of Origin Indonesia
- Category Drain Components
Dimensions
Size | 7" |
Details
Item | Waste Arm |
Material of Construction | Brass |
For Use With | For Use with a Center or End Outlet Kitchen Sink Drain |
Connection | Slip Joint |
Color Finish | Chrome |
Pipe Dia In. | 1-1/2" |
Description
Waste Arm Sj/Co 1.5x7 Budget
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3-1/2 Inch Kitchen Sink Drain Assembly With Traingular Base (4401411)
- MUELLER BALL VALVE BRS FIP 3/4"" (107-404NL)
- SMITH-COOPER IPS Prem Gate Valve, NL 4" (4347000300)
- ZORO SELECT Coupling, Polypropylene, 3/8", Schedule 80, 300 psi Max Pressure (CPLG038)
- DEARBORN BRASS Sink Waste 1.5x16 Co Sj 17Ga (117A-1)
- DEARBORN BRASS Tlpc, 1-1/2" Trap Primer 17Ga (832-1)
- DEARBORN BRASS Sink Trap 1.25 Ips 20Ga (736W-1)
- DEARBORN BRASS J-Bend 1.5, 17 Ga (653-1)
- DEARBORN BRASS La Code P-Trap 1.5, 17Ga w/Bn (750-1)
- DEARBORN BRASS P-Trap, Low Inlet 1.25, 17Ga (711A-1)
- BK RESOURCES Twist Drain, Lever Operated With Overflow, 11" Handle, 3-1/2" Opening (BK-LWR-1O)
- Dearborn Brass Drain Components