Shop All Drain Components
Dearborn Brass
Waste Arm Hl/Co 1.5x7 Budget
Mfr # 2138-1
Zoro # G2784877
Sold in multiples of 10 for $171.50
$171.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Size 7"
- For Use With For Use with Center or End Outlet Waste Assembly
- Connection Hi-Line
- Overall Diameter 1.7"
Product Information
- Brand Dearborn Brass
- MFR # 2138-1
- Zoro # G2784877
- UPC # 041193110855
- Country of Origin Indonesia
- Category Drain Components
Dimensions
Size | 7" |
Overall Diameter | 1.7" |
Details
Item | Waste Arm |
Material of Construction | Brass |
For Use With | For Use with Center or End Outlet Waste Assembly |
Connection | Hi-Line |
Pipe Dia In. | 1-1/2" |
Color Finish | Chrome |
Description
Waste Arm Hl/Co 1.5x7 Budget
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 0.17" Barb x 1/4" Compress-Align Brass Bulkhead Union (22CABH-4-4)
- DELTA Delta 81Tbt/81Thw WC Battery Flushvalve (81T201BTA-DF)
- LEGEND VALVE 3/4" X 12" CHROME NIPPLE (311-096CP)
- KEENEY MFG Universal Decorative Toilet Tank Lever Faucet Style, Oil Rubbed Bronze (PP836-71VBL)
- DEARBORN BRASS Waste Arm Hl/Eo 1.5x23, 17Ga (138E-17-1)
- DEARBORN BRASS Sink Trap 1.5 Ips 17Ga Gj Bn (740-1)
- DEARBORN BRASS Sink Waste 1.5x16 Co Sj 20Ga (114A-1)
- DEARBORN BRASS P-Trap, Low Inlet 1.25, 17Ga (711A-1)
- DEARBORN BRASS Sink Trap 1.25 Ips 20Ga (736W-1)
- DEARBORN BRASS S-Trap 1.25 17Ga (719-1)
- ALLPOINTS Locknut 1" Zinc (262337)
- Dearborn Brass Drain Components