Shop All Toilet and Urinal Accessories
Dearborn Brass
Tank LeverToilet, Zinc, Brass, Plastic
Mfr # 4223
Zoro # G6139323
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Size 8 1/2 in
- Material Brass, Plastic, Zinc
- Includes Spuds
- Color/Finish Chrome
Product Information
- Brand Dearborn Brass
- MFR # 4223
- Zoro # G6139323
- UPC # 041193114846
- Country of Origin United States
- Category Toilet and Urinal Accessories
Dimensions
Size | 8 1/2 in |
Manufacturers Warranty Length | 1 yr. |
Details
Fits Brand | Universal Fit |
Material | Brass, Plastic, Zinc |
Includes | Spuds |
Color/Finish | Chrome |
For Use With | Most Toilets |
Item | Trip Lever |
Sub-Category | Trip Levers and Actuators |
Material of Construction | Zinc, Brass, Plastic |
Type | Toilet |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Pedestal, Yes ADA, Drinking Fountain (3300)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1/2 in Pipe Size (836-005)
- PFISTER Contempra Paper Holder, Brushed Gold (BPH-NC1BG)
- ZORO SELECT Tubing, 1/2 In OD, 500 Ft L, Green (PE12CG)
- DEARBORN BRASS Urinal Spd 1-1/2x3/4 (4032)
- AMERICAN STANDARD Adjustable Tailpiece, 7-1/4 to 8-1/4 In (M962835-0020A)
- PALMER FIXTURE CO Disposable Commode Toilet Mat - (FM014921)
- THRIFCO PLUMBING A-15-A MOLDED DISC 3301111 (4500137)
- SLOAN Spud Coupling F56A Cp Spud Coupling Assembly 1 1/2 X 3 (0306145)
- AMERICAN STANDARD Fill Valve, Plastic, Black (7381125-400.0070A)
- SLOAN Urinal, Waterfree, White (WES1000)
- Dearborn Brass Toilet and Urinal Accessories