Shop All Drain Components
Dearborn Brass
Sink Waste 1.5x16 Co Sj 20Ga
Mfr # 114A-1
Zoro # G2784201
Sold in multiples of 5 for $345.95
$345.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- For Use With Tubular Drain Applications
- Connection Slip Joint
- Size 1-1/2" x 16"
- Color Finish Chrome
Product Information
- Brand Dearborn Brass
- MFR # 114A-1
- Zoro # G2784201
- UPC # 041193108470
- Country of Origin Indonesia
- Category Drain Components
Dimensions
Size | 1-1/2" x 16" |
Details
Item | Center Outlet Waste |
Material of Construction | Brass |
For Use With | Tubular Drain Applications |
Connection | Slip Joint |
Color Finish | Chrome |
Guage | 20 ga. |
Pipe Dia In. | 1-1/2" |
Description
Sink Waste 1.5x16 Co Sj 20Ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES MBSPT Straight, O.D 8 mm, O.L 35mm, 1200F (D7404-L08-04-SS)
- AMERICAN BUILT PRO Water Heater Pan, 22 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP22-Und P3)
- NAUGATUCK Float Ball, Oblong Shape, 4" dia., 6.00 oz. (GR4X52520304SSI)
- MUELLER Valve (A 14833)
- DEARBORN BRASS La Code P-Trap 1.5, 17Ga w/Bn (750-1)
- DEARBORN BRASS P-Trap, Low Inlet 1.25, 17Ga (711A-1)
- DEARBORN BRASS J-Bend 1.5, 17 Ga (653-1)
- DEARBORN BRASS Waste Arm Hl/Eo 1.5x15, 17Ga (138C-17-1)
- DEARBORN BRASS Sink Trap 1.25 Ips 20Ga (736W-1)
- DEARBORN BRASS Sink Waste 1.5x16 Eo Sj 17 Ga (111A-1)
- OATEY Cover Plate, 8", Round, Stainless Steel (42784)
- Dearborn Brass Drain Components