Shop All Drain Components
Dearborn Brass
Sink Trap 1.5 Ips 20Ga
Mfr # 738W-1
Zoro # G2786231
product price: $32.25
/ea
Sold in multiples of 10 for $322.50
$322.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- For Use With Tubular Drain Applications
- Size 1-1/2"
- Connection Slip
- Guage 20 ga.
Product Information
- Brand Dearborn Brass
- MFR # 738W-1
- Zoro # G2786231
- UPC # 041193065469
- Country of Origin Indonesia
- Category Drain Components
Dimensions
Size | 1-1/2" |
Details
Item | P-Trap |
Material of Construction | Brass |
For Use With | Tubular Drain Applications |
Connection | Slip |
Guage | 20 ga. |
Basic Fitting Shape | Trap |
Color Finish | Chrome |
Pipe Dia In. | 1-1/2" |
Description
Sink Trap 1.5 Ips 20Ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Socket Weld 304 SS Cap (2UB81)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-1.1N-110-120V)
- KOHLER Cover, Tank, One Piece (1182368-NY)
- ORION 10 1/2 in W x 18 1/2 in L x 9 1/4 in H, Above or Below (ARLS 12)
- DEARBORN BRASS Sink Trap 1.5 Ips 17Ga Gj Bn (740-1)
- DEARBORN BRASS Sink Trap 1.25 Ips 20Ga (736W-1)
- DEARBORN BRASS Sink Waste 1.5x16 Co Sj 20Ga (114A-1)
- DEARBORN BRASS Waste Arm Sj/Eo 1.5x15 20 Ga (137C-1)
- DEARBORN BRASS Waste Arm Sj/Eo 1.5x15, 17Ga (137C-17-1)
- DEARBORN BRASS P-Trap 1.5, 20Ga w/Co (708-1)
- T&S BRASS Twist Waste (B3952)
- Dearborn Brass Drain Components