Shop All Drain Components
Dearborn Brass
Sink Trap 1.25 Ips 20Ga
Mfr # 736W-1
Zoro # G2786371
Sold in multiples of 10 for $361.50
$361.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Connection Slip
- Size 1-1/4"
- For Use With Tubular Drain Applications
- Color Finish Chrome
Product Information
- Brand Dearborn Brass
- MFR # 736W-1
- Zoro # G2786371
- UPC # 041193124500
- Country of Origin Indonesia
- Category Drain Components
Dimensions
Size | 1-1/4" |
Details
Item | P-Trap |
Material of Construction | Brass |
Connection | Slip |
For Use With | Tubular Drain Applications |
Color Finish | Chrome |
Basic Fitting Shape | Trap |
Pipe Dia In. | 1-1/4" |
Guage | 20 ga. |
Description
Sink Trap 1.25 Ips 20Ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drain Fttng End Outlt for Trpl Bowl (LK76)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 3/8" Pipe Size (VS2202PA-6-6)
- ZURN Cleanout Plug, Pipe Dia 1 1/2 In (CO2490-A15)
- ZORO SELECT 2" x 1-1/2" Malleable Iron Hex Bushing Class 150 (521-987HN)
- DEARBORN BRASS Tlpc, 1-1/2" Trap Primer 17Ga (832-1)
- DEARBORN BRASS Waste Arm Hl/Co 1.5x15 Budget (2138C-1)
- DEARBORN BRASS Brass, Flanged Tailpiece, Strainer (801-17-1)
- DEARBORN BRASS Brass, Center Outlet, Baffle Tee (2186-1)
- DEARBORN BRASS S-Trap 1.5 20Ga (720-1)
- DEARBORN BRASS S-Trap 1.25 17Ga (719-1)
- ALLPOINTS Drain, Assembly, 1-1/2"Npsx1-5/16" For Standard Keil (1021065)
- Dearborn Brass Drain Components