Shop All Drain Components
Dearborn Brass
P-Trap, Low Inltet 1.5, 17Ga
Mfr # 714A-1
Zoro # G2786119
Sold in multiples of 10 for $499.90
$499.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Size 1-1/2"
- Guage 17 ga.
- Basic Fitting Shape Trap
- Color Finish Chrome
Product Information
- Brand Dearborn Brass
- MFR # 714A-1
- Zoro # G2786119
- UPC # 041193124005
- Country of Origin China
- Category Drain Components
Dimensions
Size | 1-1/2" |
Details
Item | P-Trap |
Material of Construction | Brass |
Guage | 17 ga. |
Basic Fitting Shape | Trap |
Color Finish | Chrome |
Description
P-Trap,Low Inltet 1.5,17Ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 4" Black Pipe Nipple Sch 80 (40406)
- ZORO SELECT 1-1/2" MNPT Galvanized Hex Head Plug (1MPN1)
- ZSI CushionedClampStrutMounted, TubeSz 3/8In (006NS010)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, MNPT, 2-1/4" L (BULK-CGF-365)
- DEARBORN BRASS Waste Arm Sj/Eo 1.5x23, 17Ga (137E-17-1)
- DEARBORN BRASS Sink Trap 1.5x1.25Wash Code w/Co (747GDFBN-1)
- DEARBORN BRASS Waste Arm Hl/Co 1.5x7 Budget (2138-1)
- DEARBORN BRASS Sink Waste 1.5x16 Co Sj 20Ga (114A-1)
- DEARBORN BRASS S-Trap 1.5 Plastic Bag (P9722BG)
- DEARBORN BRASS Sink Trap, 1.5x1.25 w/Co Swt x Gj (727DFBN61)
- ORION Polypropylene, Blue Finish, P-Trap (11/2 RBP)
- Dearborn Brass Drain Components