Shop All Pipe Test Plugs
Dearborn Brass
Hi-Line Nipple 1.5
Mfr # 163B-1
Zoro # G2784588
product price: $9.39
/ea
Sold in multiples of 10 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Nominal Size 1-1/2"
- Type Hi-Line Nipple
Product Information
- Brand Dearborn Brass
- MFR # 163B-1
- Zoro # G2784588
- UPC # 41193065421
- Country of Origin Indonesia
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1-1/2" |
Details
Material | Brass |
Type | Hi-Line Nipple |
Item | Hi-Line Nipple 1.5 |
Description
Hi-Line Nipple 1.5
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET CORE DEPRESSOR VALVE (18993)
- PARKER 1/2" A-LOK 316 SS Union Cross (8ECR8-316)
- VIEGA Reducer (25946)
- DELTA Other: Metal Push-Pop Without Overflow (RP101632CZ)
- DEARBORN BRASS Wheelchair Po Plug 17Ga, 1.25 (760W-1)
- DEARBORN BRASS Po Plug 1.25x8" 2Pc, Budget (764A-1)
- CHERNE Muni Ball Plug, 4-39/64" Nominal Size (265048)
- SHAW PLUGS Expansion Plug, T-Handle, 1 In (52401)
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", BR (E6F6-B)
- DIXON VSeries, Valved Plug SS 3/4", FNPTF 3/4" (V6F6-SS)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H2F2)
- Dearborn Brass Pipe Test Plugs