Shop All Faucet Repair and Maintenance
Dearborn Brass
Faceplate Trip Lever, Standard3in, Chrome
Mfr # 4503-1
Zoro # G6214512
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Standards IAMPO
- Includes Screw
- For Use With Most Bathtubs
- Tub and Shower Category Shower Trim Parts
Product Information
- Brand Dearborn Brass
- MFR # 4503-1
- Zoro # G6214512
- UPC # 041193115263
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
End Tip Dia. (In.) | 3.00 |
Manufacturers Warranty Length | 1 yr |
Trim Plate Width | 3 in |
Details
Finish | Chrome plated |
Standards | IAMPO |
Includes | Screw |
For Use With | Most Bathtubs |
Tub and Shower Category | Shower Trim Parts |
Number of Holes | 2 |
Item | Two-Hole Overflow Plate with Lever |
Ligature Resistant | No |
Handle Material | Chrome Plated |
Trim Finish | Chrome |
Includes Valve | No |
Includes Drain Stopper | No |
Includes Cartridge | No |
Includes Stem | No |
Features | Chrome Plated |
Includes Check Stop | No |
Includes Handle | Yes |
ADA Compliance | No |
Includes Tub Spout | No |
Includes Trim Plate | No |
Trim Plate Material | Zinc |
Description
Two-Hole Overflow Plate with Lever, ADA Compliance No, Faucet Handle Type Lever, For Use With Most Bathtubs, Handle Material Chrome Plated, Ligature Resistant No, Number of Handles 1, Oatey, Trim Finish Chrome, Trim Plate Material Zinc, Trim Plate Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2-1/2" NOM FTG x C Copper 45 Degree Elbow (6062 21/2)
- ZORO SELECT 2" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-257)
- KEENEY MFG TEE VALVE FCT HANDLE 2PK (PP806-15)
- SPEARS Stop and Waste Valve, 1/2 In, Slip (8422W-005)
- DEARBORN BRASS Faceplate, Standard, 3in, Chrome (4504-1)
- KOHLER Seal (1185877)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN10ASWGJKABCP)
- MADE TO MATCH FLROPE5 3/4" Escutcheon Made to Match (FLROPE5)
- MILLENNIUM CC43202ZX 1/2" Sweat X 3/8" OD Comp Angle Stop (CC43202ZX)
- SPEAKMAN Vacuum Breaker Repair Kit, Faucet (RPG05-0520)
- CHICAGO FAUCET Tempering Valve, 3/8 In Compression, Brass (131-ABNF)
- Dearborn Brass Faucet Repair and Maintenance