Shop All Sink Drains
Dearborn Brass
6" Pipe Dia., Brass, Extension Tube, Extension Tube with Slip Joint
Mfr # 790-17-1
Zoro # G2786688
product price: $6.99
/ea
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1-1/4"
- Pipe Dia. (In.) 6"
- Connection Slip Joint
- Type Extension Tube
- Material of Construction Brass
Product Information
- Brand Dearborn Brass
- MFR # 790-17-1
- Zoro # G2786688
- UPC # 041193055200
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Length (In.) | 1-1/4" |
Pipe Dia. (In.) | 6" |
Details
Item | Extension Tube with Slip Joint |
Connection | Slip Joint |
Type | Extension Tube |
Material of Construction | Brass |
Color/Finish | Chrome/Unfinished Brass |
For Use With | Tubular Drain Applications |
Description
Ext Tube Sj 1.25x6 17Ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mehcanical, 8 In, Aluminum (272906)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65007-0808-01)
- PARKER String Wound Filter Cartridge, 5 gpm, 5 Micron, 4-1/2" O.D., 9 7/8 in H, 6 PK (T23R9-4-45A)
- RIDGID Pipe Inspection Monitor, SeeSnake CS65XR (CS65XR)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Extension Tube, Extension Tube with Slip Joint (792-20-1)
- DEARBORN BRASS 1-1/4" Pipe Dia., Brass, Extension Tube, Extension Tube with Threaded Joint (822-1)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, J-Bend, Sink J-Bend (2654W-1)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, Nominal Copper, Split Flange (5340P)
- DEARBORN BRASS 1-1/4" Pipe Dia., Brass, Extension Tube, Extension Tube with Slip Joint (791A-1)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Extension Tube, Extension Tube with Slip Joint (793A-17-1)
- PLUMB PAK EXTENSION TUBE 1-1/4""X8"" (PP42-8W)
- Dearborn Brass Sink Drains