Shop All Sink Drains
Dearborn Brass
2" Pipe Dia., Plastic, IPS, Split Flange
Mfr # 5356P
Zoro # G2614650
product price: $2.95
/ea
Sold in multiples of 12 for $35.40
$35.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 in
- Material of Construction - Drains Plastic
- Color - Drains Chrome
- Connection - Drains Screw
- Material of Construction Plastic
Product Information
- Brand Dearborn Brass
- MFR # 5356P
- Zoro # G2614650
- UPC # 041193120281
- Country of Origin China
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 2 in |
Pipe Dia. (In.) | 2" |
Length (In.) | 4" |
Overall Length | 4 in |
Overall Diameter | 4 5/8 in |
Overall Height | 1/4 in |
Overall Width | 4 5/8 in |
Fits Pipe Size | 2 in |
Fits Drain Size | 2 in |
Description
Split Flange, Overall Diameter 4 5/8 in, Overall Width 4 5/8 in, Shape Round, Product Type Split Flange, Includes Split Flange, Finish Chrome, Overall Length 4 in, Material Plastic, Color Silver, Overall Height 1/4 in, Ligature Resistant No, Fits Pipe Size 2 in, Thread Size Not Applicable, Fits Drain Size 2 in, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Non-Threaded CPVC Union, Schedule 80, 1" Pipe Size, Socket x Socket (857-010C)
- WATTS Watts 0 - 6" 408-OS&Y Epoxy Coated Gate Valve (702325)
- LEGEND VALVE 1/2 x 8 TM550P NL MULTITURN PE (108-035NL)
- EVERPURE Replacement Filter Cartridge, H54 (EV973006)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Branch Tailpiece, Branch Tailpiece (814B-17-1)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Branch Tailpiece, Branch Tailpiece (814ET171)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Center Outlet, Center Outlet Waste (2114A-1)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, IPS, Split Flange (5351P)
- DEARBORN BRASS 8" Pipe Dia., Brass, Extension Tube, Extension Tube with Slip Joint (790A-1)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- THRIFCO PLUMBING 1-1/2 x 7 Inch 17 Gauge Waste Bend (4402846)
- Dearborn Brass Sink Drains