Shop All Sink Drains
Dearborn Brass
1-1/4" Pipe Dia., Brass, J-Bend, Sink J-Bend with Washer Joint
Mfr # 656W-1
Zoro # G2785909
product price: $23.19
/ea
Sold in multiples of 10 for $231.90
$231.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- For Use With Tubular Drain Applications
- Type J-Bend
- Connection Washer Joint
- Pipe Dia. (In.) 1-1/4"
Product Information
- Brand Dearborn Brass
- MFR # 656W-1
- Zoro # G2785909
- UPC # 041193122131
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 1-1/4" |
Details
Item | Sink J-Bend with Washer Joint |
Material of Construction | Brass |
For Use With | Tubular Drain Applications |
Type | J-Bend |
Connection | Washer Joint |
Color/Finish | Chrome Plated |
Description
Sink J-Bend 1.25 20Ga Wshr Jt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBBING BUBBLES Mega Shower Foamer Rainshower Scent Bathroom Cleaner 32 oz (71016)
- PLUMB SHOP BRASSCRAFT MP Gerb TanBowl Washer (818-515)
- KOHLER Coralais Single-Handle Centerset Bath (15182-4NDRA-CP)
- LEGRIS Male Connector, 16mm Tube Size, Nylon, Black (3101 16 21)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Flanged Strainer Tailpiece, Strainer Tailpiece (801-17-3)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, IPS, Split Flange (5352P)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Branch Tailpiece, Branch Tailpiece (813B-1)
- DEARBORN BRASS 1-1/4" Pipe Dia., Brass, Extension Tube, Extension Tube with Threaded Joint (822-1)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Extension Tube, Extension Tubes with Slip Joint (793A-20BN-3)
- PLUMB PAK EXTENSN TUBE CHRM 1-1/4"" (PP10CP)
- Dearborn Brass Sink Drains