Shop All Sink Drains
Dearborn Brass
1-1/2" Pipe Dia., Brass, Flanged Strainer Tailpiece, Strainer Tailpiece
Mfr # 800-17-1
Zoro # G2787047
product price: $12.85
/ea
Sold in multiples of 10 for $128.50
$128.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tubular Drain Applications
- Color/Finish Chrome/Unfinished Brass
- Connection Flanged
- Pipe Dia. (In.) 1-1/2"
- Length (In.) 6"
Product Information
- Brand Dearborn Brass
- MFR # 800-17-1
- Zoro # G2787047
- UPC # 041193055446
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 1-1/2" |
Length (In.) | 6" |
Details
Item | Strainer Tailpiece |
For Use With | Tubular Drain Applications |
Color/Finish | Chrome/Unfinished Brass |
Connection | Flanged |
Type | Flanged Strainer Tailpiece |
Material of Construction | Brass |
Description
Strainer Tlpc 1.5x6 17Ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Wall Mount, 4 Hole, Manual, Stainless, Wash Station (5A2F)
- LEGEND VALVE 3" BRONZE UNION NO LEAD (310-150NL)
- MAYFAIR Toilet Seat Elng Wood Wh (126CHSL-000)
- ANVIL 1" Black Forged Steel Coupling Class 3000 (0362061004)
- DEARBORN BRASS 3-1/2" to 4" Pipe Dia., Stainless Steel, Replaceable Strainer, Locking Cup Sink Basket Strainer (4204-00-3)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Extension Tube, Extension Tube with Slip Joint (793A-17-1)
- DEARBORN BRASS 1-1/4" Pipe Dia., Brass, J-Bend, Sink J-Bend with Washer Joint (656W-1)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Branch Tailpiece, Branch Tailpiece (814TB-1)
- DEARBORN BRASS 1-1/4" Pipe Dia., Brass, Extension Tube, Extension Tube with Slip Joint (791A-1)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Flanged Strainer Tailpiece, Strainer Tailpiece (803ED-20-1)
- WATCO Bath Waste Kit, 1-1/2" Pipe Dia., Chrome (901-PP-PVC-CP)
- Dearborn Brass Sink Drains