Shop All Sink Drains
Dearborn Brass
1-1/2" Pipe Dia., Brass, Branch Tailpiece, Branch Tailpiece
Mfr # 814B-17-1
Zoro # G2787309
Sold in multiples of 10 for $286.90
$286.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Type Branch Tailpiece
- Color/Finish Chrome/Rough Brass
- Pipe Dia. (In.) 1-1/2"
- Length (In.) 8"
Product Information
- Brand Dearborn Brass
- MFR # 814B-17-1
- Zoro # G2787309
- UPC # 041193007278
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 1-1/2" |
Length (In.) | 8" |
Details
Item | Branch Tailpiece |
Material of Construction | Brass |
Type | Branch Tailpiece |
Color/Finish | Chrome/Rough Brass |
Connection | Hose and Clamp/Slip Joint |
For Use With | Tubular Drain Applications |
Description
Brnch Tlpc 1-1/2x8 Hs Clmp 17G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Dbl Flaring Tool Kit, 70060 (KTI70060)
- KIPP Tube clamps T-angle aluminum (K0475.55050)
- KOHLER Mach Tripoint Dc 0.5 Gpf Urinal Fv (10UD00G20-CP)
- DIXON High Pressure Full Bore Ball Valve, 1/4" (HPBV25)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Extension Tube, Extension Tube with Solder Joint (788A-1)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Branch Tailpiece, Branch Tailpiece (813B-1)
- DEARBORN BRASS 8" Pipe Dia., Brass, Extension Tube, Extension Tube with Slip Joint (790A-1)
- DEARBORN BRASS 1-1/2" x 1-1/4" Pipe Dia., Brass, Flanged Strainer Tailpiece, Strainer Tailpiece (795-1)
- DEARBORN BRASS 1-1/4" Pipe Dia., Brass, Extension Tube, Extension Tube with Threaded Joint (822-1)
- DEARBORN BRASS 1" Pipe Dia., Plastic, Nominal Copper, Split Flange (5342P)
- T&S BRASS 2" Pipe Dia., Brass, Twist Handle, Waste Valve (B-3952)
- Dearborn Brass Sink Drains