Shop All Brushes
Dean
Brush, Fryer
Mfr # 803-0209
Zoro # G102215187
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Fryer Brush
Product Information
Details
Brush Type | Fryer Brush |
Description
Fryer Brush;Length: 28In Overall, 711 Mm Overall;Material(S): Plastic Grip, Steel Rod With Tampica Fiber Bristles;Note: Tampico Fiber Is Made From The Agave Lechugilla;Plant;Outside Diameter: 2In Brush Head, 51 Mm Brush Head;Type: Fryer;Weight: 0.44 Lb;Models Used In:;Frymaster Bid80, Bih152, Bih1721, Bih252, Bih352, Bih452, ;Bih52, Bih552, Biph14, Biph252/255, Biph352/355, Biph452/455, ;Biph52/55, Biph552, Bire14, Eh1721, Fh150, Fmcfe, Fmcfec, ;Fmh50, Fm47, Fpel14, Fpel17, Fpgl330Blcasc, Fpgl430Blcasc, ;Fph150, Fph17Sc, Fph50, Fpph217, Fpph355-Sc, Fpph355Csd,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 18 gal Rectangular Prism Trash Can, Black, Top Door, Polyethylene (1883613)
- BOARDWALK 12 gal - 16 gal Trash Bags, 24 in x 32 in, 1 mil, Black, 150 PK (PNL510)
- CLOROX 00031 Toilet Bowl Cleaner w/ Bleach 24 oz. Fresh Scent, 12PK (31)
- POLAR PLASTICS Construction Film, 10x25, 3Mil, Clear (GC1025)
- DEAN Brush, Fryer (803-0429)
- INTERDESIGN Brush Bowl York Cer/Chr (95621)
- HOPPES HOPPES GUN CLEAN BRUSH (24011D)
- WEILER 1" Parts Cleaning Brush, Nylon Fill, 2-3/4" Trim Len (40035)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood (85002)
- STEELMAN E-Z Tire Paste Brush (96517)
- MILWAUKEE TOOL Floor Brush Tool 1-7/8in (49-90-1982)
- Dean Brushes