Shop All Gauze & Dressings
Dealmed
Trauma Dressing 10 X 30" Sterile, Ea, 25/Cs, 25PK
Mfr # 783551
Zoro # G406439555
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 30 in
- Width 10 in
Product Information
- Brand Dealmed
- MFR # 783551
- Zoro # G406439555
- UPC # 10817415022841
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Height | 30 in |
Width | 10 in |
Details
Color | White |
Description
Dealmed Multi-Trauma Dressing. Sterile Oversized Pad for Absorbency, Protection, and Padding to Wounds - Oversized dressing that offers superior absorbency, protection, and padding to the wound site. Soft non-woven outer facing wicks moisture into the core, that absorbs and disperses fluid quickly to prevent pooling. Moisture resistant barrier prevents fluid strike-through. Sterile multi-trauma pads ideal for emergency situations. For use in emergency and first aid settings. For treatment of burns, lacerations, fractures.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENNEN Mennen Ultimate Sport Speed Stick Antiperspirant 3 oz., PK12 (195104)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0248)
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk, Width: 3 in (5-902)
- MEDIQUE Eye Wash, Bottle, 8 fl. oz. (21508)
- DEALMED Stretch Gauze Bandage Roll, Sterile, 4", 12/Bx, 8/Cs, 96PK (783114)
- DEALMED Gauze Pads, Sterile 2'S, Non Woven, 4" X 4", 4 Ply, 25/Bx, 24/Case, 600PK (783144)
- DEALMED Gauze Pads, Sterile 1'S, 2" X 2", 12 Ply, 100/Bx, 24/Cs, 2400PK (783012)
- DEALMED Gauze Sponge Woven Sterile 2" X 2" 8-Ply 2'S, 50/Bx, 30/Cs, 1500PK (783822)
- DEALMED Stretch Gauze Bandage Roll, Sterile, 3", 12/Bx, 8/Cs, 96PK (783113)
- DEALMED Stretch Gauze Bandage Roll, Sterile, 2", 12/Bx, 8/Cs, 96PK (783112)
- LIFESCIENCE PLUS BloodSTOP Hemostatic Matrix For External Wounds 2in x 2in, 20/per box (BS-10)
- Dealmed Gauze & Dressings