Shop All Gauze & Dressings
Dealmed
Stretch Gauze Bandage Roll, Sterile, 4", 12/Bx, 8/Cs, 96PK
Mfr # 783114
Zoro # G906439420
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Product Information
- Brand Dealmed
- MFR # 783114
- Zoro # G906439420
- UPC # 817415020079
- Country of Origin China
- Category Gauze & Dressings
Details
Color | White |
Description
Dealmed Medical - Sterile Stretch Gauze Bandage
When Cleanliness and Safety is your objective, Dealmed Products is your solution. Dealmed Medical Supplies and its partner companies carry over 75 years of experience in the Medical Supplies industry. When recovering from surgery or an injury you want to use the best quality without spending a lot Just because it's a name brand. You want a bandage that will protect you from infection and keep you clean and one that is made of soft and high quality fabric. You can be and feel confident instantly when you apply our high-quality gauze. Each roll is sterile and sealed for maximum protection and peace of mind. Our proprietary weave is selected for its maximum comfort and practical ease of handling for wrapping. A generous length of gauze so you can wrap and choose right pressure and level of support for your needs. Maximum absorption and keep wounds dry. Product features: - Skin friendly & hygienic - 6 or 12 rolls per box - We offer a variety of widths - from 2 inches to 6 inches - Stretch and elastic gauze - An Amazon Favorite for years. - 100% satisfaction and Money back guarantee
When Cleanliness and Safety is your objective, Dealmed Products is your solution. Dealmed Medical Supplies and its partner companies carry over 75 years of experience in the Medical Supplies industry. When recovering from surgery or an injury you want to use the best quality without spending a lot Just because it's a name brand. You want a bandage that will protect you from infection and keep you clean and one that is made of soft and high quality fabric. You can be and feel confident instantly when you apply our high-quality gauze. Each roll is sterile and sealed for maximum protection and peace of mind. Our proprietary weave is selected for its maximum comfort and practical ease of handling for wrapping. A generous length of gauze so you can wrap and choose right pressure and level of support for your needs. Maximum absorption and keep wounds dry. Product features: - Skin friendly & hygienic - 6 or 12 rolls per box - We offer a variety of widths - from 2 inches to 6 inches - Stretch and elastic gauze - An Amazon Favorite for years. - 100% satisfaction and Money back guarantee
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY SmartCompliance Blue Metal Detectable Bandages, Knuckle, 1 x 3, 20/Box (FAE-3030)
- OMNIMED. Omnimed Single Bedpan Rack, Aluminum (303512)
- FIRST AID ONLY SmartCompliance Plastic Bandages, 3/4 x 3, PK25 (FAE-3004)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (47152 BK)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 3", 12/Bx, 8/Cs, 96PK (783103)
- DEALMED Island Dressing, Sterile, 6" X 6", 25/Bx, 6/Cs, 150PK (783740)
- DEALMED Gauze Sponge Woven N/S 4" X 4" 12-Ply, 200/Bx, 10/Cs, 2000PK (783046)
- DEALMED Surgical Gauze Sponge, N/S, 3" X 3", 8 Ply, 200/Bx, 20/Cs, 4000PK (783032)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 4", 12/Bx, 8/Cs, 96PK (783104)
- DEALMED Gauze Pads, N/S, Non Woven, 2" X 2", 4 Ply, 200/Bx, 20/Cs, 4000PK (783222)
- AEROBURN Burn Dressing, 4"X4 (ABD10)
- Dealmed Gauze & Dressings