Shop All Splints
Dealmed
Sam Splint, Ea.
Mfr # 787240
Zoro # G106439480
product price: $8.49
/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Dealmed Padded Aluminum Splints are a great accessory for emergency care providers throughout. It is built from aluminum alloy, covered with closed cell foam, and is very pliable. Bent into any of three simple curves, the splint becomes strong and supportive of any fractured limb. Ideal for EMS, military, athletics, hospitals, and more. Extremely moldable and soft enough to cut with a household scissors. Cut, bend, and shape to desired strength and rigidity. Not affected by extreme weather conditions. Reusable with proper disinfection. Lightweight and compact. Radiolucent. Waterproof-MRI compatible. 1 Roll DIMENSIONS: 4.25” x 36′′ rolled strip. WEIGHT: 4 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Cardboard, 25 Person (59360)
- AEK Epinephrine Inhaler Duffle Duffel Bag Does Not Use Hook and Loop Mounting System (EN9381)
- GEMPLERS Vehicle First Aid Kit (610-119)
- HONEYWELL NORTH GENERAL PURPOSE BURN KIT, 12 COMPONENTS, PLASTIC CASE, 3 IN H X 10 IN W X 10 IN D (019727-0014L)
- DEALMED Head Immobilizer, Orange, Ea. (787223)
- FIRST AID ONLY Air Splint, Foot and Ankle, Clear, Plastic (M5086)
- EMI Colormed Splinter Forcep, 4.5" Red (708)
- DICK MEDICAL SUPPLY Splint Assortment, Brown, 30" L x 18" W (61024M3P)
- MCKESSON Left Wrist Splint with Abducted Thumb, Medium (155-81-87315)
- FIRST AID ONLY Inflatable Leg Air Splint, 32 in., Unisex (M5088)
- TOUGHBUILT GelFit 13.58 in. L X 5.91 in. W Plastic Thigh Support Stabilization Knee Pads Black/Yello (TB-KP-G3-2BES)
- Dealmed Splints