Shop All Disposable Gloves
Dealmed
Latex Exam Gloves, Latex, Powder-Free, XL, 1000 PK, Beige
Mfr # 787440
Zoro # G806439568
product price: $133.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
- Sterile/Non-Sterile Non-Sterile
Product Information
- Brand Dealmed
- MFR # 787440
- Zoro # G806439568
- UPC # 10859140003306
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Latex Exam Gloves |
Color | Beige |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Description
Dealmed Disposable Latex Exam Gloves - QUALITY LATEX CONSTRUCTION: Providing more protection, these Exam Gloves are expertly crafted to provide optimal strength and covering, making them an excellent choice for physical examination of patients. OPTIMAL COMFORT: The latex gloves are designed with a highly elastic fit and beaded cuffs to provide a snug, secure fit when wearing gloves for extended periods of time. Additionally, they offer tactile sensitivity for delicate care. UTMOST PROTECTION: Ambidextrous and disposable, these non-irritating gloves provide complete protection from blood borne pathogens and are less susceptible to material breakdown and leakage, making them the preferred choice for applying Standard and Universal Precautions. MULTI-PURPOSE USE: The Dealmed Latex Exam Gloves are appropriate for most applications such as, but not limited to, wound care, general patient examinations, routine oral procedures, dispensing medication, laboratory work, food prep, and janitorial/sanitation work. With maximum protection and comfort for sensitive hands, they are great for both indoor and outdoor use. HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Dealmed Latex Exam Gloves are lot controlled medical quality exam gloves. They offer a reliable single use barrier to aid in the protection against the spread of infection or disease. Recommended for sensitive hands and for use in laboratory procedures where gloves are recommended. Textured surface for more secure and dextrous handling of instruments. Latex exam gloves offer maximum protection and comfort for sensitive hands.
Dealmed Latex Exam Gloves are lot controlled medical quality exam gloves. They offer a reliable single use barrier to aid in the protection against the spread of infection or disease. Recommended for sensitive hands and for use in laboratory procedures where gloves are recommended. Textured surface for more secure and dextrous handling of instruments. Latex exam gloves offer maximum protection and comfort for sensitive hands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Welding Safety Glasses, Green Scratch-Resistant (SW11-IR3)
- IMPERIAL MFG Brick Fire 9X4-1/2X1-1/4In (KK0156)
- ANSELL US-220, Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (US-220-XS)
- HEXARMOR Bib Apron, Gray/Black, 30 In. L, 24 In. W (AP322)
- DEALMED Latex Exam Gloves, Latex, Powder-Free, L, 1000 PK, Beige (787430)
- DEALMED Latex Exam Gloves, Latex, Powder-Free, S, 1000 PK, Beige (787410)
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, XL, 1000 PK, Black (787354)
- DEALMED Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 1000 PK, Clear (787270)
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, M, 1000 PK, Black (787352)
- DEALMED Vinyl Disposable Gloves, Vinyl, Powder-Free, XL, 1000 PK, Clear (787290)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Orange (GWON48100)
- Dealmed Disposable Gloves