Shop All Hot & Cold Therapy
Dealmed
Instant Cold Pack, 4" X 5", 24/Cs, 24PK
Mfr # 787520
Zoro # G606439324
product price: $25.99
/pk 24, $1.08/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dealmed
- MFR # 787520
- Zoro # G606439324
- UPC # 10859140003122
- Country of Origin China
- Category Hot & Cold Therapy
Description
Dealmed Instant Cold Pack. Disposable Cold Packs for Relief Caused by Swelling, Pain, Headaches, Muscle Soreness. No Refridgeration Needed - Dealmed Instant Cold Packs provide relief from minor injuries designed with flexible material that conforms to body contours. Within 30 seconds, the Dealmed Cold Pack will change temperature and provide the affected area with refrigerator-free cold therapy relief
Flexible nylon construction conforms to the contours of the body, allowing users to mold the pack to best suit their injury. Easy, single squeeze allows for easy activation of packs, offering immediate relief to injured area and helps reduces swelling. Dealmed Instant Cold Packs are free of natural rubber latex that require no refrigeration. Ideal for minor sprains, burns, nosebleeds and headaches
Dealmed provides Immediate first aid treatment for contusions, sprains, abrasions and other minor injuries. A single squeeze allows for easy activation of packs, offering immediate relief to injured area. There is no refrigeration needed, and has flexible material conforms to body contours. These are available in two size 4" x 5", and 5" x 9".
Flexible nylon construction conforms to the contours of the body, allowing users to mold the pack to best suit their injury. Easy, single squeeze allows for easy activation of packs, offering immediate relief to injured area and helps reduces swelling. Dealmed Instant Cold Packs are free of natural rubber latex that require no refrigeration. Ideal for minor sprains, burns, nosebleeds and headaches
Dealmed provides Immediate first aid treatment for contusions, sprains, abrasions and other minor injuries. A single squeeze allows for easy activation of packs, offering immediate relief to injured area. There is no refrigeration needed, and has flexible material conforms to body contours. These are available in two size 4" x 5", and 5" x 9".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Tape, White, Cloth, 1 In. W, 10 ft. L (8-160)
- WELCH ALLYN RIGHT BIN MOBS (103887)
- FIRST AID ONLY Adhesive Bandage, Sheer, Plastic, 1 in. (90331)
- CYNAMED Compact Mini Otoscope - Ear Infection De (CYZR-1003)
- DEALMED Instant Cold Pack, 6" X 8", 24/Cs, 24PK (787530)
- DEALMED Hot Pack Instant Disposable 5" X 9", 24/Cs, 24PK (787540)
- THERACARE TheraCare Gel Eye Mask NEW (24-809)
- KEMP USA Instant Cold Pack - 5"x9" (11-612-SML)
- FABRICATION ENTERPRISES Fabrication Enterprises 00-1006 10 x 12 in. Hydrocollator Steam Pack; Standard (00-1006)
- FIRST AID ONLY SmartCompliance Instant Cold Compress, 5 x 4 (FAE-6012)
- THERMOSKIN Thermoskin CSN84221 Conductive Neck Wrap; 6.25 in. Height - M 14.5 in. - 15.75 in. Neck (CSN84221)
- Dealmed Hot & Cold Therapy