Shop All Topical Ointments, Creams, and Antiseptics
Dealmed
Hydrogen Peroxide, 3% 16 Oz, Ea., Ea.
Mfr # 781090
Zoro # G106440684
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - First Aid and Wound Care 16 oz.
Product Information
- Brand Dealmed
- MFR # 781090
- Zoro # G106440684
- UPC # 817415020857
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 16 oz. |
Description
DEALMED HYDROGEN PEROXIDE 3%: A first aid antiseptic used by doctors, hospitals, and at home use. The solution helps clean away dirt, germs and bacteria to prevent infection and aids in the healing process to help prevent any further conditions or ailments. MULTI-PURPOSE USES: Commonly used throughout the medical field at doctor's offices and medical facilities, but schools and higher institutions take advantage as well. The hydrogen peroxide solution is great for first aid kits either at home or for the business. MOUTH CLEANSE: Helpful in healing canker sores, cold sores, and gingivitis when gargled in the mouth. Aids in the removal of mucus in both the mouth and throat. Helps reduce germs and unwanted bacteria in the mouth. The germicidal agent composed of just oxygen and water. Safe with no toxins, impurities, or harmful qualities. This is a treatment that uses no harsh chemicals. HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Dealmed Hydrogen Peroxide 3% USP, First Aid Antiseptic, 16 fl. oz. - 1 pack - Dealmed Hydrogen Peroxide solution effectively kills disease organisms by oxidation. Considered the world’s safest all-natural surface sanitizer, this is the only germicidal agent composed of just oxygen and water. It can also be used to treat leg ulcers and superficial skin infections and sores that might have been caused by lying in the same position for long periods of time.
Dealmed Hydrogen Peroxide 3% USP, First Aid Antiseptic, 16 fl. oz. - 1 pack - Dealmed Hydrogen Peroxide solution effectively kills disease organisms by oxidation. Considered the world’s safest all-natural surface sanitizer, this is the only germicidal agent composed of just oxygen and water. It can also be used to treat leg ulcers and superficial skin infections and sores that might have been caused by lying in the same position for long periods of time.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5IVE STAR GEAR Survival Handkerchief (3768)
- DRIVE MEDICAL Heavy-Duty Suction Pump For Aspirator Machine (18600)
- PYLE Portable & Cordless Water Flosser / Electric Oral Irrigator (PHWF15WT)
- 3M LITTMANN Snap Tight Soft-Sealing Eartips, Grey, Large and Small (3M40002)
- DEALMED Isopropyl Rubbing Alcohol 70%, Usp, 16 Oz, Ea., Ea. (781080)
- DEALMED POVIDONE IODINE 10 SWAB 1'S, 500PK (781021)
- DEALMED First Aid Burn Gel .5G, 144/Bx (781940)
- DEALMED POVIDONE IODINE 10 SWAB 1'S (781021)
- DEALMED Isopropyl Rubbing Alcohol 70%, Usp, 16 Oz, Ea., 12/Cs, 12PK (781080)
- DEALMED Hydrogen Peroxide, 3% 16 Oz, Ea., 12/Cs, 12PK (781090)
- AEROAID Antiseptic Spray, 2oz (AAS50US)
- Dealmed Topical Ointments, Creams, and Antiseptics