Shop All Gauze & Dressings
Dealmed
Gauze Sponge Woven Sterile 2" X 2" 8-Ply 2'S, 50/Bx, 30/Cs, 1500PK
Mfr # 783822
Zoro # G406439388
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Height 2 in
- Color White
Product Information
- Brand Dealmed
- MFR # 783822
- Zoro # G406439388
- UPC # 20817415021841
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 2 in |
Height | 2 in |
Details
Color | White |
Description
Dealmed 2" x 2" Surgical Sponges. Sterile All Gauze 8-Ply Pads. 2 Sponges Per Pouch. 50 Pouches Per Box - Dealmed Gauze Sponges are ideal for general cleaning, dressing and packing wounds. Highly absorbent, 100% cotton gauze. Folded edges minimize loose threads and lint. Packaged in peel-down pouches for convenient, aseptic handling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTH AID 6 MACHINE Medicine Vending Machine, 0.25 (HA6-25)
- SEVENTH GENERATION Handwash, Purely Clean, 12oz Pump, Clear, PK 8 (SEV22924CT)
- NEWALTHLETE 7060097 Adult Bike Helmet; Black (NE878879)
- FIRST AID ONLY SmartCompliance Plastic Bandages, 3/4 x 3, PK25 (FAE-3004)
- DEALMED Stretch Gauze Bandage Roll, Sterile, 3", 12/Bx, 8/Cs, 96PK (783113)
- DEALMED Gauze Pads, N/S, Non Woven, 4" X 4", 4 Ply, 200/Bx, 10/Cs, 2000PK (783044)
- DEALMED Transparent Dressing, 50/Bx, 16 Bx/Cs, 800PK (783620)
- DEALMED Stretch Gauze Bandage Roll, Sterile, 2", 12/Bx, 8/Cs, 96PK (783112)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 4", 12/Bx, 8/Cs, 96PK (783104)
- DEALMED Stretch Gauze Bandage Roll, Sterile, 4", 12/Bx, 8/Cs, 96PK (783114)
- MCKESSON Silicone Adhesive with Border Silicone Foam Dressing, 7 x 7 Inch Sacral (4845)
- Dealmed Gauze & Dressings