Shop All Gauze & Dressings
Dealmed
Gauze Pads, Sterile 2'S, Non Woven, 4" X 4", 4 Ply, 25/Bx, 24/Case, 600PK
Mfr # 783144
Zoro # G906439376
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Height 4 in
- Width 4 in
Product Information
- Brand Dealmed
- MFR # 783144
- Zoro # G906439376
- UPC # 10859140003764
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Height | 4 in |
Width | 4 in |
Details
Color | White |
Description
Dealmed Brand Non-Woven Sponges, All-Purpose Sterile Gauze, Highly Absorbent Dental Gauze, Individually Wrapped Peel Back Package, 4 inch x 4 inch, 4-Ply, Latex Free - Ideal for all environments, the non-woven sponges are designed for applying ointments, prepping, wiping needles, cleaning slides and more. They’re also great to have on hand for athletes, school nurses, lifeguards and ambulances for those in need of wound absorption without adhering to the wound. The non-woven sponges are sterile, with their individual wrapping and packaged in an easy to open box to make handling easier and more efficient. For convenience, each sponge can be cut to fit any size wound. Each sponge is 4" x 4", 4-ply that allow for ultimate absorption without sticking to the wound. Ease of removal helps minimize trauma to the wound site. Designed with superior quality with no exposed raw edges. The advantage non-stick non-woven sponges are preferable to woven gauze in performing open wound dressing due to lower risk of disrupting the wound bed and lower risk of any infectionspads allow full comfort without sticking to the wound. Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Dealmed Non-Woven All-Purpose Sterile Gauze Sponge, Highly Absorbent, Peel Back Package, 4"x 4", 4 Ply Latex Free - Ideal for all environments, the non-woven sponges are designed for applying ointments, prepping, wiping needles, cleaning slides and more. They’re also great to have on hand for athletes, school nurses, lifeguards and ambulances for those in need of wound absorption without adhering to the wound. The non-woven sponges are sterile, with their individual wrapping and packaged in an easy to open box to make handling easier and more efficient. For convenience, each sponge can be cut to fit any size wound. Each sponge is 4" x 4", 4-ply that allow for ultimate absorption without sticking to the wound. Ease of removal helps minimize trauma to the wound site. Designed with superior quality with no exposed raw edges. Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Dealmed Non-Woven All-Purpose Sterile Gauze Sponge, Highly Absorbent, Peel Back Package, 4"x 4", 4 Ply Latex Free - Ideal for all environments, the non-woven sponges are designed for applying ointments, prepping, wiping needles, cleaning slides and more. They’re also great to have on hand for athletes, school nurses, lifeguards and ambulances for those in need of wound absorption without adhering to the wound. The non-woven sponges are sterile, with their individual wrapping and packaged in an easy to open box to make handling easier and more efficient. For convenience, each sponge can be cut to fit any size wound. Each sponge is 4" x 4", 4-ply that allow for ultimate absorption without sticking to the wound. Ease of removal helps minimize trauma to the wound site. Designed with superior quality with no exposed raw edges. Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- PED EGG Ped Egg Pro Foot File (3035-12)
- EMI EMS/Trauma/Response Child Response Refill Kit, Plastic (889)
- MEDLABS. Quadriplegic Universal Nurse Call Switch (E-Z Call)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 2", 12/Bx, 8/Cs, 96PK (783102)
- DEALMED Transparent Dressing, 50/Bx, 16 Bx/Cs, 800PK (783620)
- DEALMED Trauma Dressing 10 X 30" Sterile, Ea, 25/Cs, 25PK (783551)
- DEALMED Gauze Pads, N/S, Non Woven, 2" X 2", 4 Ply, 200/Bx, Ea., 200PK (783222)
- DEALMED Gauze Sponge Woven Sterile 2" X 2" 8-Ply 2'S, 50/Bx, 30/Cs, 1500PK (783822)
- DEALMED Surgical Gauze Sponge, N/S, 3" X 3", 8 Ply, 200/Bx, 20/Cs, 4000PK (783032)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK10 (60612)
- Dealmed Gauze & Dressings