Shop All Gauze & Dressings
Dealmed
Gauze Pads, Sterile 1'S, 3" X 3", 12 Ply, 100/Bx, 24/Cs, 2400PK
Mfr # 783013
Zoro # G606439348
product price: $114.99
/pk 2400, $0.05/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3 in
- Color White
- Height 3 in
Product Information
- Brand Dealmed
- MFR # 783013
- Zoro # G606439348
- UPC # 10859140003733
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 3 in |
Height | 3 in |
Details
Color | White |
Description
Dealmed Sterile Gauze Pads, Individually Wrapped Absorbent 2" x 2", 100/Box - Dealmed Sterile Woven Gauze Pads meet the USP Type VII labeling requirements. The dense weave is effective for wound cleaning, debridement and dressing. With 12-ply layering (Ply is not thickness it is the type of weave), there is excellent fluid absorption and the one pad per sterile packet will keep it economical. The gauze pads are perfect for wet-to-moist and wet-to-dry dressing and can be used for a variety of applications such as wound dressing, general cleaning, makeup removal and more. Each box contains Sterile 1's that are individually wrapped in peel down pouches inside of a large box with a convenient dispenser. They deliver the protection you need in a value pack box to save you time and money. Each box includes 100 sterile gauze pads (1 per pack). Dealmed gauze pads come in a variety of sizes: 2x2, 3x3 and 4x4 square dressing gauze pads.
WALMAR - Dealmed Sterile Woven Gauze Pads are made to meet the USP Type VII labeling requirements. The dense weave is effective for wound cleaning, debridement, dressing, makeup removal and more. With 12-ply layering, there is excellent fluid absorption and the one pad per sterile packet will keep it economical. Our gauze pads are latex free and are perfect for wet-to-moist and wet-to-dry dressing.
WALMAR - Dealmed Sterile Woven Gauze Pads are made to meet the USP Type VII labeling requirements. The dense weave is effective for wound cleaning, debridement, dressing, makeup removal and more. With 12-ply layering, there is excellent fluid absorption and the one pad per sterile packet will keep it economical. Our gauze pads are latex free and are perfect for wet-to-moist and wet-to-dry dressing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEDRIN Pain Reliever, 4 CT, Tablet (97102)
- FABRICATION ENTERPRISES TheraPutty® Plus Antimicrobial Exercise Putty, Tan, 4 Ounce, XX-Soft (263250)
- MEDSOURCE Stethoscope, Blue (MS-70022)
- HTI Fabric Protector (HT 18026)
- DEALMED Stretch Gauze Bandage Roll, Sterile, 2", 12/Bx, 8/Cs, 96PK (783112)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 4", 12/Bx, 8/Cs, 96PK (783104)
- DEALMED Gauze Pads, N/S, Non Woven, 2" X 2", 4 Ply, 200/Bx, Ea., 200PK (783222)
- DEALMED Trauma Dressing 10 X 30" Sterile, Ea, 25/Cs, 25PK (783551)
- DEALMED Island Dressing, Sterile, 4" X 4", 25/Bx, 6/Cs, 150PK (783640)
- DEALMED Gauze Sponge Woven N/S 4" X 4" 12-Ply, 200/Bx, 10/Cs, 2000PK (783046)
- MEDLINE INDUSTRIES, INC Medline MIIPRM21408C Caring Woven Gauze Sponges, 4 x 4, NonSterile, 8-ply, 200 Sponges/Pack (PRM21408C)
- Dealmed Gauze & Dressings