Shop All Gauze & Dressings
Dealmed
Gauze Pads, N/S, Non Woven, 4" X 4", 4 Ply, 200/Bx, 10/Cs, 2000PK
Mfr # 783044
Zoro # G306439471
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 4 in
- Height 4 in
Product Information
- Brand Dealmed
- MFR # 783044
- Zoro # G306439471
- UPC # 10859140003542
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 4 in |
Height | 4 in |
Details
Color | White |
Description
Dealmed wound care products represent over a decade of quality and innovation trusted by health care professionals around the world. These non-woven Sponges are Ideal for wound dressing, prepping and scrubbing, general purpose cleansing. They are highly absorbent and have less linting than standard gauze.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD Bandages, Silicone, Self-Adhesive, 3/4"x3", 20/BX, BG, PK20 (MIICUR5002V1)
- MABIS Stethoscope, Adult, Black (10-414-020)
- VASELINE Lip Therapy, Original, 0.25 oz, PK32 (20677CT)
- READY AMERICA Personal Emergency Hygiene Kit, Plastic Case, 1 Person (71502)
- DEALMED Gauze Sponge Woven Sterile 2" X 2" 8-Ply 2'S, 50/Bx, 30/Cs, 1500PK (783822)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 3", 12/Bx, 8/Cs, 96PK (783103)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 4", 12/Bx, 8/Cs, 96PK (783104)
- DEALMED Trauma Dressing 10 X 30" Sterile, Ea, 25/Cs, 25PK (783551)
- DEALMED Island Dressing, Sterile, 4" X 4", 25/Bx, 6/Cs, 150PK (783640)
- DEALMED Stretch Gauze Bandage Roll, Sterile, 3", 12/Bx, 8/Cs, 96PK (783113)
- FIRST AID ONLY Dressing, Sterile, No, Unitized (3-990)
- Dealmed Gauze & Dressings