Shop All Bandages
Dealmed
Elastic Bandage With Self-Closure - 3" X 5Yds, 10/Cs, 5/Cs, 50PK
Mfr # 783059
Zoro # G706439361
product price: $46.99
/pk 50, $0.94/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Dealmed Brand Elastic Comfort Compression Bandage Wrap with Self-Closure, 4.5 yds. Stretched - MULTI-PURPOSE USE: Ideal for all environments, these Compression Elastic Bandages are suitable for doctors, EMTs, hospitals, sport trainers, first aid kits, and at home use. They’re also great to have on hand for athletes and school nurses for those to use with aching muscles and joints. CHOICE OF BANDAGES: Dealmed offers four varieties of elastic bandages to accommodate everyone’s needs. Choose bandages with widths of 2 inches, 3 inches, 4 inches and 6 inches. MAXIMUM PROTECTION: Help protect yourself against unwanted muscle and joint aches and pains by wearing a Dealmed Compression Elastic Bandage. Each one is designed to provide support with extended comfort that includes two clips to ensure secure closure. OPTIMAL COMFORT: With their easy wrap design and stretch fabric, these elastic bandages offer optimal compression for all shapes and sizes. They are designed to conform to body parts and provide a discreet, long lasting, comfortable fit. HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Dealmed premium elastic bandages are convenient and efficient with the use of self closure feature. These bandages are tannish in color (white with tan), easy-to-use, fast and apply maximum compression. Comfortable and strong enough for laundering and repeated usage.
Dealmed premium elastic bandages are convenient and efficient with the use of self closure feature. These bandages are tannish in color (white with tan), easy-to-use, fast and apply maximum compression. Comfortable and strong enough for laundering and repeated usage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROBURN Burn Dressing, 4"X4 (ABD10)
- AEK Choking Food Allergy Emergency Cabinet with Signage Empty (EN10011)
- COVIDIEN Sponge, Non-Sterile, White, Gauze, PK200 (KCGS019252)
- JOHNSON & JOHNSON RED CROSS All-Purpose First Aid Kit, 160 Pieces, Plastic Case (202045)
- DEALMED Elastic Bandage With Self-Closure - 6" X 5Yds, 10/Bx, 10PK (783061)
- DEALMED Bandage Adhesive Fabric 2" X 4", 100/Bx, 24/Cs, 2400PK (783830)
- DEALMED Moleskin, Extra Heavy, 2" X 5 Yards, Ea. (782660)
- DEALMED Fabric Bandages Sterile, Knuckle, 1-1/2" X 3", 100/Bx, 24/Cs, 2400PK (783619)
- DEALMED Elastic Bandages, With Clip Closure, 4", 10/Bx, 5/Cs, 50PK (783664)
- DEALMED Abd Combine Pads 8" X 10", Sterile, 24/Bx, 15/Cs, 360PK (783503)
- MEDLINE Fabric Bandages, Flex Fabric, 1"x3", 100/BX, PK100 (MIINON25660)
- Dealmed Bandages