Shop All Exam Room Equipment
Dealmed
Alcohol Prep Pad, Medium, 300/Bx, 10/Cs, 3000PK
Mfr # 781020
Zoro # G106440721
product price: $41.89
/pk 3000, $0.01/ea
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size Medium
Product Information
- Brand Dealmed
- MFR # 781020
- Zoro # G106440721
- UPC # 817415020895
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Size | Medium |
Details
Color | White |
Description
Dealmed Sterile Alcohol Prep Pads - Antiseptic Gamma Sterilized Wipes - Individually Wrapped Pads For Medical Emergency Kits & Clinic - ANTISEPTIC & DISINFECT: Dealmed Sterile Alcohol Prep Pads are antiseptic, latex-free, gamma sterilized wipes that are ideal for disinfecting surfaces for injections, medical devices such as stethoscopes and other equipment that contacts patients directly. They are great additions to first-aid kits, clinics, EMTs, trainers, and at home use medical kits, too. WOUND PROTECTION: Alcohol Prep Pads are saturated with 70% isopropyl alcohol. With fast, effective, and quick drying technology, prep pads kill more than 99.9% of germs. For convenient use, the prep pads are packaged in an easy-to-open container for quick access. They are great in size and perfect to place in your pocket or bag. PERFECTLY PACKED: Each alcohol prep pad is sealed in its own packet that provides an airtight seal, preventing any sort of leakage or drying out. The individual wrapping ensures cleanliness and offers further protection against possible infection while maintaining sterility and moisture. MULTIPLE SIZES: To accommodate your needs, the Dealmed Sterile Alcohol Prep Pads are available in multiple sizes and quantities. Depending on your preference and needs, large and medium pads are available and can be purchased in quantities such as 100, 200, 300, 400, 2,000, or 3,000 pads per box. HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Dealmed Sterile Alcohol Prep Pads are saturated with 70% isopropyl alcohol for effective scrubbing and cleansing. With its' soft and absorbent technology, the latex-free Dealmed non-woven prep pad is Gamma sterilized and antiseptic for preparation of the skin prior to injection. Single use, sterile alcohol prep pads can be used for easy topical application. Wrapped individually and small enough to be carried in your pocket, these pads are ideal for any clinical setting. Alcohol prep pads offer convenience for aseptic technique at injection and IV sites as well as disinfects stethoscopes and other equipment that contacts patients directly.
Dealmed Sterile Alcohol Prep Pads are saturated with 70% isopropyl alcohol for effective scrubbing and cleansing. With its' soft and absorbent technology, the latex-free Dealmed non-woven prep pad is Gamma sterilized and antiseptic for preparation of the skin prior to injection. Single use, sterile alcohol prep pads can be used for easy topical application. Wrapped individually and small enough to be carried in your pocket, these pads are ideal for any clinical setting. Alcohol prep pads offer convenience for aseptic technique at injection and IV sites as well as disinfects stethoscopes and other equipment that contacts patients directly.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REXONE Stretcher, 28" L, 20" H, Red (RXA03FR)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- COOL RELIEF Cool Relief CRIJ-1 Jaw Ice Pack Cold Wrap by Cool Relief -1 Removeable Insert (CRIJ-1)
- CURAD Adhesive Bandage, Fabric Bandage (CUR45243RB)
- DEALMED Alcohol Prep Pad, Medium, 200/Bx, 10/Cs, 2000PK (781010)
- DEALMED Tongue Depressors, Sterile, 6", 100/Bx, 10/Cs, 1000PK (782024)
- DEALMED 18" X 26" Fenestrated Drape, 50Pk/Bx; 6Bx/Cs, 300PK (783409)
- DEALMED Drape Sheet - 2 Ply Tissue, 40"X 72", White, 50/Cs, 50PK (784073)
- DEALMED Alcohol Prep Pad, Medium, 400/Bx, 10/Cs, 4000PK (781040)
- DEALMED Cotton Tipped Wood Applicators Sterile 2'S, 6", 100/Bx, 10/Cs, 2000PK (782050)
- OMNIMED. Omnimed 6-Flag Room ID System, 4inL Aluminum Flags, Assorted Colors, 1/PK (291708)
- Dealmed Exam Room Equipment