Shop All Toggle & Latch Clamps
De-Sta-Co
Vertical Hold Down Clamp, 2750 lb Cap
Mfr # 5915
Zoro # G5158876
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged Base, Solid Bar
- Holding Capacity (Lb.) 2,750
- Overall Height (In.) 11.25 in
- Body Material Forged Steel
- Overall Length (In.) 7.5 in
Product Information
- Brand De-Sta-Co
- MFR # 5915
- Zoro # G5158876
- UPC # 697437979841
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 11.25 in |
Overall Length (In.) | 7.5 in |
Height Under Arm (In.) | 2.72 in |
Dia. (In.) | 0.55 in |
Overall Length | 7.5 in |
Overall Width | 3.88 in |
Overall Depth | 11.25 in |
Arm Length | 5 in |
Height Under Arm | 2.73 in |
Description
Vertical Handle Hold Down Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 2,750 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 147 Degrees , Arm Length 5 in, Height Under Arm 2.73 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Welding, Body Material Forged Steel, Mounting Holes Center to Center - Long Side 2.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 13/16 CARBIDE HOLE CUTTER X 1in LONG CUT (TCT-8125-LT)
- KO-KEN Attack Driver Set Rubber Grip 6 pieces3/8 Sq. Drive (AG318A)
- STANLEY Tool Organizer, Plastic, Black/Yellow, 17 in W x 9 in D x 12 in H (STST17700)
- BON TOOL Bon 82-921 Swaged Handle, 1-3/4" Magnesium, 8 Ft (82-921)
- DE-STA-CO Vertical Hold Down Clamp, 1150 lb Cap (5110-R)
- DE-STA-CO Latch Clamp, SS w/Lever, U-Bolt, 720 Lbs (331-RSS)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 2.20 In, 9.88 (2027-UR)
- DE-STA-CO Latch Clamp, Vertical, SS, 2000 Lbs, 3.39 In (344-SS)
- DE-STA-CO Locking Controlled Latch Clamp, 8.06 in L (3031-R)
- DE-STA-CO Latch Clamp, J-Hook, 750 Lbs, 2.58 In (371)
- DE-STA-CO Latch Clamp, Vertical, SS, 1000 Lbs, 2.37 In (334-SS)
- De-Sta-Co Clamps