Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Vert Hold, 750 Lb, H 8.19
Mfr # 210-S
Zoro # G0768327
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical Handle Hold Down
- Holding Capacity (Lb.) 750
- Overall Height (In.) 8.19 in
- Body Material Steel
- Overall Length (In.) 5.51 in
Product Information
- Brand De-Sta-Co
- MFR # 210-S
- Zoro # G0768327
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 8.19 in |
Overall Length (In.) | 5.51 in |
Height Under Arm (In.) | 1.67 in |
Thread Size | Solid |
Dia. (In.) | 0.33 in |
Height Under Arm | 1.67 in |
Max Height Under Arm | 1.51 - 2" |
Arm Length | 5.47 in |
Overall Length | 5.54 in |
Max Arm Length | Greater than 3" |
Overall Width | 6.02 in |
Spindle Thread Size | Solid |
Overall Depth | 8.19 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 750 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 103 Degrees , Arm Length 5.47 in, Height Under Arm 1.67 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Wood Working, Body Material Steel, Includes Bolt Retainer (21014), Spindle, Mounting Holes Center to Center - Long Side 1.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1/2 in. 6-Point Flare Nut Crowfoot Wrench (WCF15213)
- BAHCO Bahco Bowsaw Blade, 36", Green Ergo (23-36)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 6-Point Impact Socket (SID13011)
- WESTWARD I-Beam Level, Bubble, Anodized (32ZU66)
- DE-STA-CO Latch Clamp, SS w/Lever, U-Bolt, 2000 Lbs (341-RSS)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.40 In, 4.12 In (213-USS)
- DE-STA-CO Latch Clamp Hook Assembly (341215)
- DE-STA-CO Controlled Latch Clamp, 8.98 in L (3051)
- DE-STA-CO Toggle Clamp, Vert Hold, 100 Lb, H 3.08 (201-U)
- DE-STA-CO Latch Clamp, Vertical, SS, 500 Lbs, 1.91 In (324-SS)
- DE-STA-CO Toggle Clamp, Horiz, SS, 2.40 In, 7.48 In (227-USS)
- De-Sta-Co Clamps