Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Vert Hold, 450 Lb, H 5.63
Mfr # 207-USS
Zoro # G3170474
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical Handle Hold Down
- Holding Capacity (Lb.) 450
- Overall Height (In.) 5.63 in
- Body Material Stainless Steel
- Overall Length (In.) 4.44 in
Product Information
- Brand De-Sta-Co
- MFR # 207-USS
- Zoro # G3170474
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 5.63 in |
Overall Length (In.) | 4.44 in |
Height Under Arm (In.) | 1.25 in |
Thread Size | M8 |
Dia. (In.) | 0.28 in |
Fastener Thread Size | M8 |
Arm Length | 2.85 in |
Overall Length | 4.44 in |
Height Under Arm | 1.25 in |
Spindle Thread Size | M8 |
Overall Depth | 5.63 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 450 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 99 Degrees , Arm Length 2.85 in, Height Under Arm 1.25 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Food Processing, Woodworking, Body Material Stainless Steel, Fastener Thread Size M8, Includes Flanged Washer (507907), Spindle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, U Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04569)
- NORSEMAN BY VIKING DRILL AND TOOL 6 Piece Super Premium Black and Gold Combo Drill and Tap Set (21330)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 1 In Cut (GT055-16A)
- DEWALT 4" 10 TPI T-Shank Laminate Down Cutting Wood Cutting Jig Saw Blade (DW3762H)
- DE-STA-CO Toggle Clamp, Horiz, 1.30 In, 5.87 In (2013-U)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.95 In, 6.56 In (217-USS)
- DE-STA-CO Vertical Hold Down Clamp, 1150 lb Cap (5110-R)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (2007-UF)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 720 Lbs, 1.97 (331-R)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 8.15 (210-U)
- BIG HORN Vertical Toggle Clamp - 500 Lbs (19842)
- De-Sta-Co Toggle & Latch Clamps