Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Vert Hold, 1000 Lb, H 7.17
Mfr # 2007-U
Zoro # G2711703
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical Handle Hold Down
- Holding Capacity (Lb.) 1,000
- Overall Height (In.) 7.17 in
- Body Material Steel
- Overall Length (In.) 4.82 in
Product Information
- Brand De-Sta-Co
- MFR # 2007-U
- Zoro # G2711703
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 7.17 in |
Overall Length (In.) | 4.82 in |
Height Under Arm (In.) | 1.25 in |
Dia. (In.) | 0.28 in |
Thread Size | M8 |
Spindle Thread Size | M8 |
Arm Length | 2.88 in |
Overall Depth | 7.17 in |
Overall Length | 6.6 in |
Height Under Arm | 1.25 in |
Overall Width | 4.82 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 1,000 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 76 Degrees , Arm Length 2.88 in, Height Under Arm 1.25 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Welding, Woodworking, Body Material Steel, Handle Color Red, Includes Spindle (2007208-M), Flanged Washer (507107)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Disc Sander, 12krpm, 1.3 HP, 43cfm (52635)
- SCM Tapping Chuck Syncrolized 1-23400-40C (23400-40CAT)
- VERMONT GAGE Pin Gage, Plus, 0.095 In, Black (911109500)
- WESTWARD Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (5TWU2)
- DE-STA-CO Toggle Clamp, Vert Hold, 375 Lb, H 6.89 (207-UL)
- DE-STA-CO Toggle Clamp, Vert Hold, 1200 Lb, H 11.87 (267-U)
- DE-STA-CO Toggle Clamp, Vert Hold, 1400 Lb, H 9.08 (2010-U)
- DE-STA-CO Toggle Clamp, Vert Hold, 1400 Lb, H 9.08 (2010-UR)
- DE-STA-CO Toggle Clamp, Horiz, SS, 0.67 In, 2.71 In (205-USS)
- DE-STA-CO Toggle Clamp, Horiz, 1.95 In, 8.65 In (2017-U)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 720 Lbs, 1.97 (331-R)
- De-Sta-Co Clamps