Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Horiz, SS, 2.40 In, 7.48 In
Mfr # 227-USS
Zoro # G1940495
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal Handle Hold Down
- Holding Capacity (Lb.) 600
- Overall Height (In.) 2.4 in
- Body Material Stainless Steel
- Overall Length (In.) 7.48 in
Product Information
- Brand De-Sta-Co
- MFR # 227-USS
- Zoro # G1940495
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 2.4 in |
Overall Length (In.) | 7.48 in |
Height Under Arm (In.) | 1.25 in |
Thread Size | 5/16 |
Dia. (In.) | 0.26 in |
Overall Width | 1.7 in |
Overall Depth | 2.4 in |
Spindle Thread Size | 5/16 in |
Arm Length | 2.66 in |
Overall Length | 7.48 in |
Height Under Arm | 1.28 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 600 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 91 Degrees , Arm Length 2.66 in, Height Under Arm 1.28 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Food Processing, Welding, Woodworking, Body Material Stainless Steel, Includes Spindle (207943), Flanged Washer (507907)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2145T)
- PROTO Screwdriver, T20 Tip, Torx Tip (JT20314RS)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (440-3X-5PK)
- DORIAN Tool Holder, Revsible Cut-Off, QITP35N (QITP35N-7-71C)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 600 lb (5305-B)
- DE-STA-CO Latch Clamp, SS, U-Bolt, 2000 Lbs, 2.89 In (341-SS)
- DE-STA-CO Toggle Clamp, Hold Down, 150 Lbs, Neoprene (305-U)
- DE-STA-CO Straight-Line Action Clamp, 11.14 in L (5130-M)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.53 In, 5.50 In (215-USS)
- DE-STA-CO Toggle Clamp, Hold Down, 350 Lbs, Neoprene (307-U)
- DE-STA-CO Locking Controlled Latch Clamp, 8.06 in L (3031-R)
- De-Sta-Co Clamps