Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Horiz, SS, 1.06 In, 2.75 In
Mfr # 206-SS
Zoro # G1119955
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal Handle Hold Down
- Holding Capacity (Lb.) 100
- Overall Height (In.) 1.06 in
- Body Material Stainless Steel
- Overall Length (In.) 2.74 in
Product Information
- Brand De-Sta-Co
- MFR # 206-SS
- Zoro # G1119955
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.06 in |
Overall Length (In.) | 2.74 in |
Height Under Arm (In.) | 0.44 in |
Thread Size | 8-32 |
Dia. (In.) | 0.17 in |
Overall Depth | 1.06 in |
Fastener Thread Size | #8-32 |
Height Under Arm | 0.4 in |
Spindle Thread Size | 8"-32 |
Arm Length | 0.93 in |
Overall Length | 2.71 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 100 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 90 Degrees , Arm Length 0.93 in, Height Under Arm 0.4 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Food Processing, Woodworking, Body Material Stainless Steel, Fastener Thread Size #8-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Roller Tamp w/1-3/4" Diameter But, 18 (CC948B)
- WESTWARD 3/8 in Drive, 9mm 6 pt Metric Socket, 6 Points (5MV15)
- GREENLEE Bit Set, Spade (33AR-6)
- OSG Spiral Point Tap Plug, 2 Flutes (1205001)
- DE-STA-CO Vertical Hold Down Clamp, 1150 lb Cap (5110)
- DE-STA-CO Toggle Clamp, Vert Hold, 1400 Lb, H 9.08 (2010-UR)
- DE-STA-CO Toggle Clamp, Horiz, 0.67 In, 2.66 In (205-U)
- DE-STA-CO Toggle Clamp, Vert Hold, 1200 Lb, H 11.87 (267-U)
- DE-STA-CO Controlled Latch Clamp, 8.98 in L (3051-SS)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 600 lb (5305)
- DE-STA-CO Latch Clamp, U-Bolt, 720 Lbs, 1.97 In (331)
- De-Sta-Co Toggle & Latch Clamps