Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Hold Down, 750 Lbs, Neoprene
Mfr # 309-U
Zoro # G3432913
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compact
- Holding Capacity (Lb.) 750
- Overall Height (In.) 3.53 in
- Body Material Steel
- Overall Length (In.) 5.19 in
Product Information
- Brand De-Sta-Co
- MFR # 309-U
- Zoro # G3432913
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 3.53 in |
Overall Length (In.) | 5.19 in |
Height Under Arm (In.) | 1.31 in |
Dia. (In.) | 0.33 in |
Thread Size | 3/8-16 |
Height Under Arm | 1.31 in |
Overall Length | 5.19 in |
Overall Depth | 3.53 in |
Overall Width | 2.47 in |
Arm Length | 2.68 in |
Spindle Thread Size | M10 |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 750 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 90 Degrees , Arm Length 2.68 in, Height Under Arm 1.31 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Wood Working, Body Material Steel, Includes Flanged Washer (235106), Spindle (309208), Mounting Holes Center to Center - Long Side 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 7 in Curved Jaw Tongue and Groove Plier, Serrated (53JX07)
- NACHI Taper Length HSS Drill W/ Black Oxide - 3/16in (1266367)
- BON TOOL Bon 82-438 Wood Bull Float Only 48" (82-438)
- PROTO 1/2 in Drive Flex Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (J75275P)
- DE-STA-CO Toggle Clamp, Vert Hold, 1200 Lb, H 11.87 (267-U)
- DE-STA-CO Latch Clamp, Horiz, 1200 Lbs, 2.44 In (311)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 8.15 (210-U)
- DE-STA-CO Pneumatic Hvy Dty Hold-Dwn Clamp, 4000lb. (858)
- DE-STA-CO Squeeze Action Clamp, Swivel, 700lb. (462)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 4.72 (2002-U)
- SURTEK Quick release trigger clamp 24" (107098)
- De-Sta-Co Toggle & Latch Clamps