Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Hold Down, 150 Lbs, SS
Mfr # 305-USS
Zoro # G2251444
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compact
- Holding Capacity (Lb.) 200
- Overall Height (In.) 1.43 in
- Body Material Stainless Steel
- Overall Length (In.) 2.21 in
Product Information
- Brand De-Sta-Co
- MFR # 305-USS
- Zoro # G2251444
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.43 in |
Overall Length (In.) | 2.21 in |
Height Under Arm (In.) | 0.48 in |
Thread Size | M5 |
Dia. (In.) | 0.18 in |
Overall Width | 1.02 in |
Overall Depth | 1.43 in |
Arm Length | 1.2 in |
Spindle Thread Size | M5 |
Height Under Arm | 0.48 in |
Overall Length | 2.21 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 200 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 90 Degrees , Arm Length 1.2 in, Height Under Arm 0.48 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Food Processing, Woodworking, Body Material Stainless Steel, Includes Flanged Washer (102911), Spindle (201943)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 2-15/16" opening size. (2747SW)
- DRILL AMERICA 1/16 - 1/2 HSS Jobber Drill Bit Set, Number of Pieces: 29 (DWD29J-PC)
- PROTO Master Tool Set, Add-On, 92, 1/4 In. (J99905)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, C (CXDCR2420AP)
- DE-STA-CO Vertical Hold Down Clamp, 700 lb Cap (5105)
- DE-STA-CO Toggle Clamp, Horiz, 2.20 In, 9.88 In (2027-U)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.40 In, 4.12 In (213-USS)
- DE-STA-CO Toggle Clamp, Vert Hold, 1200 Lb, H 11.87 (267-U)
- DE-STA-CO Vertical Hold Down Clamp, 1600 lb Cap (5910-B)
- DE-STA-CO Latch Clamp, U-Bolt, 2000 Lbs, 2.89 In (341)
- KIPP Adjustable Latches screw-on holes visible Style A (K0046.1420721)
- De-Sta-Co Toggle & Latch Clamps