Shop All Straight Line Clamps
De-Sta-Co
Toggle Clamp, Flanged Base, 800 Lbs, 4.41
Mfr # 610
Zoro # G1585351
product price: $36.19
/ea
$36.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 800
- Thread Size 3/8 in
- Plunger Dia. (In.) 0.62
- Plunger Travel (In.) 1.63
- Overall Height (In.) 4.41
Product Information
- Brand De-Sta-Co
- MFR # 610
- Zoro # G1585351
- Country of Origin Thailand
- Category Straight Line Clamps
Dimensions
Thread Size | 3/8 in |
Plunger Dia. (In.) | 0.62 |
Overall Height (In.) | 4.41 |
Overall Length (In.) | 6.72 |
Height Under Arm (In.) | 1.70 |
Overall Height | 4.4100 in |
Height Under Arm | 1.7 in |
Overall Length | 6.72 in |
Plunger Dia. | 0.6200 in |
Plunger Height | 1.7 in |
Fastener Thread Size | 3/8 in |
Overall Depth | 4.41 in |
Arm Length | 1.63 in |
Overall Width | 2.25 in |
Tip Diameter | 5/8 in |
Description
Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 800 lbf, Plunger Travel 1.63 in, Plunger Height 1.7 in, Plunger Thread 3/8-16, Includes Spindle No, Application Assembly and Test, Tensioning Devices, Welding, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.63 in, Body Material Steel, Exerted Force : Applied Force - Pulling 70:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Long Socket 10mm 12 Point 77mm 1/4 Hex Drive (BD014SE-10)
- DRILL AMERICA 1-1/4"-12 Carbon Steel Plug Hand Tap (DWTP1-1/4-12)
- BIG HORN High Precision Unigrip Drill Press Vise 5 Inch (19288)
- OX TOOLS Heavy Duty Fixed Blade Folding Knife - Includes 3 Blades (OX-P224301)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 400 (604-SS)
- DE-STA-CO Straight Line Action Clamp, 300lb, 5/16-18 (609-B)
- DE-STA-CO Toggle Clamp, Flanged Base, w/Lever, 600 (603-R)
- DE-STA-CO Toggle Clamp, Flanged Base, 560 Lbs, 1.59 (6015-M)
- DE-STA-CO Straight Line Clamp, 4600 lb Cap (5133)
- DE-STA-CO Manual Toggle Clamp, Horizontal, 500lb. (227-UB)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 200 Lbs (602)
- De-Sta-Co Machining Clamps & Accessories