Shop All Straight Line Clamps
De-Sta-Co
Straight Line Clamp
Mfr # 604-MMR
Zoro # G1014619
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M20 x 1.50
- Includes Ergonomic Grip Handle, Mounting Nut
- Overall Length 4.1 in
- Plunger Dia. 0.4400"
- Color Gray, Red
Product Information
- Brand De-Sta-Co
- MFR # 604-MMR
- Zoro # G1014619
- Country of Origin Thailand
- Category Straight Line Clamps
Dimensions
Thread Size | M20 x 1.50 |
Overall Length | 4.1 in |
Plunger Dia. | 0.4400" |
Overall Width | 1.3 in |
Overall Height | 4.1600" |
Plunger Height | 0.44 in |
Arm Length | 1.5 in |
Description
Straight Line Clamp, Base Mounting Style Through-Hole, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 300 lbf, Plunger Travel 1.5 in, Plunger Height 0.44 in, Plunger Thread M8, Includes Spindle No, Application Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.5 in, Body Material Steel, Exerted Force : Applied Force - Pulling 26:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes (1653003708)
- MILWAUKEE TOOL 1/2 in. Drive 1 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9108)
- HHIP 7.0mm Rubber Flex Collet (3900-1783)
- DRILL AMERICA 1-1/4"-82 HSS 4 Flute Machine Countersink (DEWMSK1-1/4-82)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015-R)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 400 (604-SS)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 200 Lbs (602)
- DE-STA-CO Toggle Clamp, Flanged Base, w/Lever, 600 (603-R)
- DE-STA-CO Toggle Clamp, Flanged Base, 800 Lbs, 4.41 (610)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 700 Lbs (624)
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.29 (605)
- De-Sta-Co Straight Line Clamps