Shop All Straight Line Clamps
De-Sta-Co
Straight Line Clamp, 5800 lb Cap
Mfr # 5130
Zoro # G5158027
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 5800
- Thread Size 1/2 in
- Plunger Dia. (In.) .75
- Plunger Travel (In.) 1.75
- Overall Height (In.) 3.63
Product Information
- Brand De-Sta-Co
- MFR # 5130
- Zoro # G5158027
- UPC # 697437979407
- Country of Origin Thailand
- Category Straight Line Clamps
Dimensions
Thread Size | 1/2 in |
Plunger Dia. (In.) | .75 |
Overall Height (In.) | 3.63 |
Overall Length (In.) | 11.11 |
Height Under Arm (In.) | 1.38 |
Height Under Arm | 1.38 in |
Overall Height | 3.6300 in |
Overall Length | 11.14 in |
Plunger Dia. | 3/4 in |
Arm Length | 1.96 in |
Overall Width | 2.99 in |
Tip Diameter | 3/4 in |
Plunger Height | 1.38 in |
Fastener Thread Size | 1/2 in |
Overall Depth | 3.63 in |
Description
Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 5,800 lbf, Plunger Travel 1.75 in, Plunger Height 1.38 in, Plunger Thread 1/2-13, Includes Spindle No, Application Assembly Fixtures, Light Machining, Welding Fixtures, Locking Position Extended, Accommodates Workpiece Variation No, Arm Length 1.96 in, Body Material Steel, Exerted Force : Applied Force - Pushing 40:1, Fastener Thread Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T25 Tip, 2 1/4 in L (54TN48)
- NU-PRIDE Trowel Drywall 11X4.5 (912)
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN67)
- DIABLO 1/2"x10"x12" SDS-Plus 2-Cutter (DMAPL2320)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015)
- DE-STA-CO Manual Toggle Clamp, Straight Line, 200lb. (602-MM)
- DE-STA-CO Toggle Clamp, Flanged Base, 7500 Lbs, 4.28 (640)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 200 Lbs (602)
- DE-STA-CO Toggle Clamp, Flanged Base, w/Lever, 2500 (630-R)
- DE-STA-CO Clamp (207-L)
- DE-STA-CO Straight Line Action Clamp, 300lb, 5/16-18 (609-B)
- De-Sta-Co Machining Clamps & Accessories