Shop All Handle Toggle Clamp Accessories
De-Sta-Co
Straight-Line Action Clamp
Mfr # 95030
Zoro # G3129178
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metalworking, Welding, Assembly And Light Machining Fixture
- Base Mounting Style Flange
- Handle Orientation Horizontal
- Plunger Height 0.3 in
- Includes Locking Handle No
Product Information
- Brand De-Sta-Co
- MFR # 95030
- Zoro # G3129178
- Country of Origin Brazil
- Category Handle Toggle Clamp Accessories
Dimensions
Plunger Height | 0.3 in |
Arm Length | 0.98 in |
Overall Width | 1.4 in |
Spindle Thread Size | M6 |
Height Under Arm | 0.3 in |
Overall Length | 4.17 in |
Overall Depth | 2.28 in |
Fastener Thread Size | 3/16 in |
Tip Diameter | 7/16 in |
Description
Straight-Line Action Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 550 lbf, Plunger Travel 0.98 in, Plunger Height 0.3 in, Plunger Thread M6, Includes Spindle No, Application Metalworking, Welding, Assembly And Light Machining Fixture, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 0.98 in, Body Material Steel, Clamping Force 550 lb, Fastener Thread Size 3/16 in, Handle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1/2" Titanium Countersink (CST1)
- DRILL AMERICA #20x6" HSS Aircraft Extension Drill Bit (DWDA/CX620)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X50)
- HUSQVARNA KNOB, INDEXABLE, M8 X 1.25 (543850216)
- DE-STA-CO Flat Tip Spindle, M6X1.00, 0.47, 1.73 (202208-M)
- DE-STA-CO Flat Tip Spindle, M10X1.50, 0.78, 3.11 (240208-M)
- DE-STA-CO Neoprene Spindle, FlatTip, 750lb., M8 (307208-M)
- DE-STA-CO Flat Tip Spindle, 8-32, 0.44, 1 (105208)
- DE-STA-CO Swivel Foot Spindle, 3/8-16, 0.63, 3.06 (468206)
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.63, 3.5 (527208)
- WILTON Spindle 1/2IN for JWS-25X Shaper (25X)
- De-Sta-Co Clamps