Shop All Straight Line Clamps
De-Sta-Co
Straight Line Action Clamp, 300lb, 5/16-18
Mfr # 609-B
Zoro # G2005291
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16-18
- Overall Height (In.) 4 17/64 in
- Overall Length (In.) 5.4688 in
- Finish zinc
- Type Base Mount
Product Information
- Brand De-Sta-Co
- MFR # 609-B
- Zoro # G2005291
- Country of Origin Thailand
- Category Straight Line Clamps
Dimensions
Thread Size | 5/16-18 |
Overall Height (In.) | 4 17/64 in |
Overall Length (In.) | 5.4688 in |
Max. Extended Height Below Equip Frame (In.) | 4 17/64 in |
Min. Height Below Equip Frame (In.) | 4 17/64 in |
Mounting Flange Size (In.) | 2-3/16 x 3-37/64 |
Height (In.) | 4 17/64 in |
End Tip Dia. (In.) | 0.44 in |
Plunger Height | 1.82 in |
Overall Depth | 4.27 in |
Tip Diameter | 1/2 in |
Overall Width | 2.19 in |
Spindle Thread Size | 5/16 in-18 |
Overall Length | 5.46 in |
Description
Straight Line Clamp, Base Mounting Style Vertical, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 300 lbf, Plunger Travel 1.25 in, Plunger Height 1.82 in, Plunger Thread 5/16-18, Includes Spindle No, Application Clamping, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Body Material Steel, Exerted Force : Applied Force - Pulling 36:1/47:1, Exerted Force : Applied Force - Pushing 36:1/47:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-9/16in-12 UNS HSS Plug Tap and 1-31/64in HSS 1/2in Shank Drill Bit Kit (POUFS1-9/16-12)
- NAVAC Wheels and Pin for NTC6 2 blades (PC6W)
- HYDE JOINT TAPE 1-7/8""X300' (09065)
- CHICAGO-LATROBE Screw Machine Drill Bit, #16 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48716)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 200 Lbs (602)
- DE-STA-CO Toggle Clamp, Flanged Base, 800 Lbs, 4.41 (610)
- DE-STA-CO Straight Line Action Clamp, 5800 lb Cap (5150-B)
- DE-STA-CO Toggle Clamp, Flanged Base, SS, 840 Lbs (603-SS)
- DE-STA-CO Manual Toggle Clamp, Straight Line, 200lb. (602-MM)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 700 (624-SS)
- DE-STA-CO Horizontal Handle Toggle Clamp, 75 lb Cap (205-SSS)
- De-Sta-Co Straight Line Clamps