Shop All Toggle & Latch Clamps
De-Sta-Co
Straight-Line Action Clamp, 11.14 in L
Mfr # 5130-M
Zoro # G711320623
product price: $80.55
/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Application Assembly Fixtures, Light Machining, Welding Fixtures
- Recommended Spindle Manufacturer Model Number 220203-M
- Overall Width 2.99 in
- Plunger Height 1.38 in
Product Information
- Brand De-Sta-Co
- MFR # 5130-M
- Zoro # G711320623
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Width | 2.99 in |
Plunger Height | 1.38 in |
Overall Length | 11.14 in |
Overall Depth | 3.63 in |
Arm Length | 1.96 in |
Fastener Thread Size | 3/8 in |
Height Under Arm | 1.38 in |
Description
Straight-Line Action Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 5,800 lbf, Plunger Travel 1.75 in, Plunger Height 1.38 in, Plunger Thread M12, Includes Spindle No, Application Assembly Fixtures, Light Machining, Welding Fixtures, Locking Position Extended, Accommodates Workpiece Variation No, Arm Length 1.96 in, Body Material Steel, Exerted Force : Applied Force - Pulling Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1" Drive Universal Impact Knot, SAE (10670)
- DREMEL Grinding Stone, 5/8in dia., 1-1/2in L, AO (941)
- MILWAUKEE TOOL Guide Rail Connector (48-08-0574)
- ALDEN Drill/Extractor Set, 7 PC, #5-1/2 In Cap (7017P)
- DE-STA-CO Locking Latch Clamp, 11.89 in L, 2.63 in W (371-RSS)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 8.19 (210-UR)
- DE-STA-CO Pneumatic Hvy Dty Hold-Dwn Clamp, 4000lb. (858)
- DE-STA-CO Vertical Hold Down Clamp, 750 lb Cap (5905-B)
- DE-STA-CO Squeeze Action Clamp, Swivel, 700lb. (462)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (533-LBR)
- KIPP Adjustable Latches screw-on holes visible Style A (K0046.1420721)
- De-Sta-Co Toggle & Latch Clamps