Shop All Handle Toggle Clamp Accessories
De-Sta-Co
Pull Action Latch Clamp 374
Mfr # 374
Zoro # G3129056
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels
- Drawing Movement Without Thumb Control 1.75 in
- Handle Orientation Vertical
- Includes Locking Handle No
- Includes Latch Plate No
Product Information
- Brand De-Sta-Co
- MFR # 374
- Zoro # G3129056
- Country of Origin United States
- Category Handle Toggle Clamp Accessories
Dimensions
Overall Depth | 4.13 in |
Arm Length | 4.68 in |
Fastener Thread Size | 3/8 in |
Overall Length | 6.6 in |
Overall Width | 2.5 in |
Description
Pull Action Latch Clamp 374, Base Mounting Style Flange, Handle Orientation Vertical, Includes Locking Handle No, Holding Capacity - Maximum 4,000 lbf, Hook Adjustment - Maximum 2.12 in, Drawing Movement Without Thumb Control 1.75 in, Includes Latch Plate No, Requires Articulation No, Hook Type Vertical U, Application Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels, Arm Length 4.68 in, Body Material Steel, Clamping Force 4,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Floor Mount Vibration Isolator, Neoprene (4C993)
- DRILLCO 7/8 X 21 SDS-MAX Masonry Drill (174F15621)
- STANLEY Mobile Tool Chest, 24 Gallon, 30" W x 19" D x 19" H, Plastic, Black, Tote Tray, 2 Compartments (029025R)
- DRILL AMERICA 3/16"-100 HSS Single Flute Countersink (DEWSFC3/16-100)
- DE-STA-CO Swivel Foot Spindle, 12-13, 1.00, 4.63 (250206)
- DE-STA-CO Flat Tip Spindle, 5/16-18, 0.83, 3 (507208)
- DE-STA-CO Straight Line Action Clamp, 300lb., M8 (604-MM)
- DE-STA-CO Swivel Foot Spindle, 1/4-20, 0.50, 2.38 (207206)
- DE-STA-CO Flat Tip Spindle, 5/8-11, 1.00, 5 (267208)
- DE-STA-CO Neoprene Spindle, FlatTip, 750lb., M8 (307208-M)
- WILTON Spindle & T-Handle With Spring Pin For S (1701603)
- De-Sta-Co Clamps