Shop All Cylinder Position Sensors
De-Sta-Co
Position Sensor, Tie Rod Mount, Reed
Mfr # 810151
Zoro # G2778539
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 14 Degrees to 140 Degrees F
- Enclosure Type Metal
- Color Metallic
- Function Reed
- Number of Wires 2
Product Information
- Brand De-Sta-Co
- MFR # 810151
- Zoro # G2778539
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
For Bore Dia. | Any Size |
Lead Length (Ft.) | 9 ft |
Details
Temp. Range (F) | 14 Degrees to 140 Degrees F |
Enclosure Type | Metal |
Color | Metallic |
Item | Position Sensor |
Function | Reed |
Number of Wires | 2 |
Type | Tie Rod Mount |
Switching Voltage | 5-120V AC/DC |
Display | LED |
Switching Current | 500 mA |
Description/Special Features | IP67 Rated |
Description
Position Sensor, Tie Rod Mount, Switching Current 500 mA, Switching Voltage 5-120V AC/DC, For Bore Dia. Any Size, Function Reed, Lead Length (Ft.) 9 ft, Temp. Range (F) 14 Degrees to 140 Degrees F, Enclosure Type Metal, Display LED, Number of Wires 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King MNPT End Iron, 1/4" (AMB1)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6203NSL)
- MCGILL CF Series, Cam Follower, #CF1/2N (CF1/2N)
- EXAIR Air Knife, 1/4 In NPT, 6 In L, SS (110006SS)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- SMC Toggle Air Gripper, 2 Finger, 32mm Bore (MHT2-32DZ)
- FESTO Amplifier Actuator VE-5 (VE-5)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-A93L)
- SMC Rotary Actuator, 180 Deg, 100mm Bore (CDRB1BW100-180S)
- SPEEDAIRE Switch, Reed, No, Spst (6KL72)
- SMC AutoSwitch, 3 wire PNP, 0.5m (D-H7A2)
- De-Sta-Co Cylinder Position Sensors