Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Swing Clamp, RH Swing, 61 Lb
Mfr # 9530-2R
Zoro # G2577127
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 90
- Material Aluminum
- Operating Temp. -14 Degrees to +140 Degrees F
- Max. Input Air Pressure (PSI) 120
- Includes Clamp Only: Arm is Sold Separately
Product Information
- Brand De-Sta-Co
- MFR # 9530-2R
- Zoro # G2577127
- UPC # 697437593320
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Port Size | 1/8 in NPT |
Overall Height | 186.00mm |
Arm Height | 20.00mm |
Details
Item | Swing/Toggle Clamp |
Holding Capacity (Lb.) | 90 |
Material | Aluminum |
Operating Temp. | -14 Degrees to +140 Degrees F |
Max. Input Air Pressure (PSI) | 120 |
Includes | Clamp Only: Arm is Sold Separately |
Features | Shielded Piston Rod for Protection from Weld Spatter |
Stroke (mm) | 20 |
Base Mounting Centers (In.) | 34 x 34mm |
For Use With | Nos. 3CXN2, 3CXN3 Clamp Arms |
Type | RH Swing |
Swing Direction | Right |
Max. Operating Temperature | 140 Degrees F |
Max. Input Air Pressure | 120 psi |
Arm Material | Aluminum |
Max. Vertical Clamp Stroke | 20.00mm |
Body Material | Aluminum |
Arm Swing Angle | 90 Degrees |
Holding Capacity | 90 lb |
Min. Operating Temperature | -14 Degrees F |
Description
Swing/Toggle Clamp, Aluminum, Overall Height 186.00mm, Arm Height 20.00mm, Arm Material Aluminum, Arm Swing Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Drill, Keyless, 1/2 In, 400 RPM (21AA74)
- DRILL AMERICA 1/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN1/8)
- OSG Spiral Point Tap Plug, 3 Flutes (1982700)
- STARRETT Band Saw Blade, 10 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-03)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- De-Sta-Co Pneumatic Clamps