Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Power Clamp, 2000lb, 180deg. Arm
Mfr # 870-2
Zoro # G8917255
product price: $920.99
/ea
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 2000
- Arm 180 Degrees
- Material Steel
- Operating Temp. -14 Degrees to +194 Degrees F
- Max. Input Air Pressure (PSI) 145
Product Information
- Brand De-Sta-Co
- MFR # 870-2
- Zoro # G8917255
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Holding Capacity (Lb.) | 2000 |
Arm | 180 Degrees |
Material | Steel |
Operating Temp. | -14 Degrees to +194 Degrees F |
Max. Input Air Pressure (PSI) | 145 |
Type | Double-Acting |
Clamp | Medium Duty Pneumatic Hold Down |
Stroke (mm) | 115 |
Features | Cam-Roller Principle Gives Unit a Variable Locking Position to Compensate for Workpiece Tolerances, Clamp Arm is Parallel to the Clamp Body in the Locked Position and Will Open Up 112 Degrees |
Includes | Clamp Arm |
For Use With | Stand Alone |
Max. Torque (In.-Lbs.) | 192 |
Base Mounting Centers (In.) | 1.00 x 1.75 |
Linkage | Cam-Roller |
Max. Operating Temperature | 194 Degrees F |
Arm Swing Angle | 180 Degrees |
Body Material | Steel |
Max. Input Air Pressure | 145 psi |
Max. Vertical Clamp Stroke | 115.00mm |
Holding Capacity | 2000 lb |
Application | Designed for Applications Where Workpiece Thickness is Not Consistent |
Min. Operating Temperature | -14 Degrees F |
Description
Swing/Toggle Clamp, Steel, Application Designed for Applications Where Workpiece Thickness is Not Consistent, Arm Swing Angle 180 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (5TWU1)
- MILWAUKEE TOOL Jobsite Tech Bag (48-22-8210)
- AMPG Thread Measuring Triangle Set (Z9035)
- MILWAUKEE TOOL 1/2" x 50' Inner Core Coupling Cable w/ RUST GUARD Plating (48-53-2774)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Swing and Toggle Clamp (6004-SWL)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- De-Sta-Co Pneumatic Clamps