Shop All Toggle & Latch Clamps
De-Sta-Co
Pneumatic Hvy Dty Hold-Dwn Clamp, 4000lb.
Mfr # 858
Zoro # G8917246
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 4,000 lb
- Overall Height (In.) 7.125 in
- Overall Length (In.) 17.5156 in
- Height Under Arm (In.) 3.8594 in
- Base Mounting Centers (In.) 4.25 x 2.75
Product Information
- Brand De-Sta-Co
- MFR # 858
- Zoro # G8917246
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 7.125 in |
Overall Length (In.) | 17.5156 in |
Height Under Arm (In.) | 3.8594 in |
Dia. (In.) | 0.41 in |
Details
Item | Pneumatic Heavy Duty Hold Down Clamp |
Holding Capacity (Lb.) | 4,000 lb |
Base Mounting Centers (In.) | 4.25 x 2.75 |
Arm | Solid |
Application | Automated Clamping In Heavy Duty Welding and Assembly Fabrication |
Construction | Welded Base with Hardened Pins for Linkage |
Description
Pneumatic Heavy Duty Hold Down Clamp, Application Automated Clamping In Heavy Duty Welding and Assembly Fabrication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS K32 Chuck Key (JCM13701P20)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A1Z)
- DRILL AMERICA 1/8" NPT Tap and "R" HSS Drill Bit (POU1/8NPTW/DRILL)
- HUSKIE TOOLS ECO 6 Ton Tool w BG Jaw Kit (ECO-MK7EZBG-1)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 720 Lbs, 1.97 (331-R)
- DE-STA-CO Latch Clamp, J-Hook, 1000 Lbs, 2.90 In (381)
- DE-STA-CO Toggle Clamp, Horiz, 1.30 In, 5.87 In (2013-U)
- DE-STA-CO Toggle Clamp, Vert Hold, 375 Lb, H 6.93 (207-UR)
- DE-STA-CO Locking Latch Clamp, 9.65 in L, 3.13 in W (385-RSS)
- DE-STA-CO Vertical Hold Down Clamp, 1600 lb Cap (5910)
- KAKUTA 6800N 59.5M Stroke Horizontal Push-Type Other Clamp (SL300)
- De-Sta-Co Clamps