Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs
Mfr # 81L25-10100
Zoro # G1159794
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 885
- Arm 120 Degrees
- Material Aluminum, Steel Arm
- Operating Temp. -14 to +195 F
- Max. Input Air Pressure (PSI) 120
Product Information
- Brand De-Sta-Co
- MFR # 81L25-10100
- Zoro # G1159794
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Port Size | M6 |
Overall Width | 40.00mm |
Arm Length | 65.50mm |
Details
Item | Swing/Toggle Clamp |
Holding Capacity (Lb.) | 885 |
Arm | 120 Degrees |
Material | Aluminum, Steel Arm |
Operating Temp. | -14 to +195 F |
Max. Input Air Pressure (PSI) | 120 |
Base Mounting Centers (In.) | 20 x 15mm |
Max. Torque (In.-Lbs.) | 885 |
Type | 81L25 |
Holding Capacity | 885 lb |
Min. Operating Temperature | -14 Degrees F |
Body Material | Aluminum |
Max. Operating Temperature | 195 Degrees F |
Max. Input Air Pressure | 120 psi |
Arm Swing Angle | 120 Degrees |
Arm Material | Steel |
Description
Swing/Toggle Clamp, Aluminum, Arm Length 65.50mm, Arm Material Steel, Arm Swing Angle 120 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurling Tool, Internal, 8 In OAL (SIKT-100-4)
- HOLEMAKER TECHNOLOGY HMT V35 Versadrive Magnetic Drill Machine Kit, 110 Volt USA (850035-110US)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Head Style Ratchet, 15" L, Black Finish (4428)
- PROTO 3/8" Drive Deep Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Full Polish (J52107)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- De-Sta-Co Pneumatic Clamps