Shop All Pneumatic Clamps
De-Sta-Co
Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs
Mfr # 81L20-10100
Zoro # G1400603
product price: $788.99
/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 885
- Arm 120 Degrees
- Material Aluminum, Steel Arm
- Operating Temp. -14 to +195 F
- Max. Input Air Pressure (PSI) 120
Product Information
- Brand De-Sta-Co
- MFR # 81L20-10100
- Zoro # G1400603
- Country of Origin Czechia
- Category Pneumatic Clamps
Dimensions
Arm Length | 55.50mm |
Port Size | M6 |
Overall Width | 40.00mm |
Details
Item | Swing/Toggle Clamp |
Holding Capacity (Lb.) | 885 |
Arm | 120 Degrees |
Material | Aluminum, Steel Arm |
Operating Temp. | -14 to +195 F |
Max. Input Air Pressure (PSI) | 120 |
Base Mounting Centers (In.) | 20 x 15mm |
Max. Torque (In.-Lbs.) | 885 |
Type | 81L20 |
Holding Capacity | 885 lb |
Arm Swing Angle | 120 Degrees |
Min. Operating Temperature | -14 Degrees F |
Max. Operating Temperature | 195 Degrees F |
Body Material | Aluminum |
Arm Material | Steel |
Max. Input Air Pressure | 120 psi |
Description
Swing/Toggle Clamp, Aluminum, Arm Length 55.50mm, Arm Material Steel, Arm Swing Angle 120 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Tape Measure, 30ft. (STHT30830L)
- UNIBOR 26mm x 25mm - M2 (MMS26)
- HANSON 3/8" x 5" Cobalt HSS-J/L Drill Bit (3016024)
- CENTURY DRILL & TOOL Aircraft Drill, 6 in., 7/32 in. (33514)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- De-Sta-Co Pneumatic Clamps