Shop All Straight Line Clamps
De-Sta-Co
Model 202-Ss, Toggle Clamp
Mfr # 202-SS
Zoro # G3220360
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hex Head Spindle with Jam Nuts
- Application Assembly, Checking Fixtures, Food Processing, Welding, Wood Working
- Capacity 250 lb
- Features Two Bar Styles
- Handle Shape Low Profile T-Handle
Product Information
- Brand De-Sta-Co
- MFR # 202-SS
- Zoro # G3220360
- Country of Origin United States
- Category Straight Line Clamps
Dimensions
Overall Length | 2.08 in |
Overall Width | 1.57 in |
Overall Depth | 4.31 in |
Arm Length | 1.08 in |
Height Under Arm | 0.93 in |
Fastener Thread Size | 3/16 in |
Tip Diameter | 0.28 in |
Spindle Thread Size | M6 |
Description
Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 250 lbf, Arm Style Solid Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 105 Degrees , Arm Length 1.08 in, Height Under Arm 0.93 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Food Processing, Welding, Wood Working, Body Material Stainless Steel, Clamping Force 250 lb, Fastener Thread Size 3/16 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points (J5323M-TT)
- ABANAKI Belt, Replacement (BMMS-24)
- BETA 1/4" Drive, 110mm Hand Ratchet (009000905)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 2F-3R, 1", PK5 (445-00X-5PK)
- DE-STA-CO Horizontal Handle Toggle Clamp, 75 lb Cap (205-SSS)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 200 Lbs (602)
- DE-STA-CO Toggle Clamp, Flanged Base, SS, 840 Lbs (603-SS)
- DE-STA-CO Toggle Clamp, Flanged Base, w/Lever, 600 (603-R)
- DE-STA-CO Toggle Clamp, Flanged Base, 800 Lbs, 4.41 (610)
- DE-STA-CO Toggle Clamp, Flanged Base, 2500 Lbs, 3.04 (630)
- ZORO SELECT Toggle Clamp, Straight Line, Hole, SS, 700 (13G570)
- De-Sta-Co Straight Line Clamps