Shop All Toggle & Latch Clamps
De-Sta-Co
Manual Toggle Clamp, U-Bar, 200lb.
Mfr # 202-UL
Zoro # G8917361
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical Handle Hold Down
- Holding Capacity (Lb.) 200
- Overall Height (In.) 4.3125 in
- Body Material Steel
- Overall Length (In.) 2.7344 in
Product Information
- Brand De-Sta-Co
- MFR # 202-UL
- Zoro # G8917361
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 4.3125 in |
Overall Length (In.) | 2.7344 in |
Height Under Arm (In.) | 0.9375 in |
Dia. (In.) | 0.22 in |
Thread Size | M6 x 1.73 |
Spindle Thread Size | M6 x 1.73 |
Overall Width | 3.56 in |
Height Under Arm | 0.92 in |
Arm Length | 2.29 in |
Fastener Thread Size | M6 x 1.73 |
Overall Length | 2.73 in |
Overall Depth | 4.31 in |
Description
Manual Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 200 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 105 Degrees , Arm Length 2.29 in, Height Under Arm 0.92 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Wood Working, Body Material Steel, Fastener Thread Size M6 x 1.73, Includes Spindle (202208-M), Flanged Washer (215105)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynabrade DYN-50679 Pad Wrench (DYN-50679)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88511)
- MILWAUKEE TOOL M18 Dual Bay Simultaneous Super Charger (48-59-1815)
- NUPLA Soft Face Sledger, 4 lb., 14 In, Fiberglass (6894267)
- DE-STA-CO Vertical Hold Down Clamp, 750 lb Cap (5905-B)
- DE-STA-CO Locking Latch Clamp, 3.47 in L, 0.44 in W (324-RSS)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 600 lb (5305)
- DE-STA-CO Latch Clamp Hook Assembly (341215)
- DE-STA-CO Toggle Clamp, Horiz, 1.84 In, 6.81 In (225-U)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 1.89 In, 6.46 (225-UR)
- DE-STA-CO Controlled Latch Clamp, 8.06 in L (3031)
- De-Sta-Co Clamps